Shop All Blower and Fan Accessories
Dayton
Blower, 9-1/2 In, 115 V, 2020 CFM @0.700-In
Mfr # 7HL64
Zoro # G1827323
product price: $291.16
/ea
Free Shipping & Returns
$291.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Inlet Forward Curve
- Wheel Dia. 10 13/16 in
- Voltage 115
- Wheel Width (In.) 10 3/8 in
- Motor HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HL64
- Zoro # G1827323
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. | 10 13/16 in |
Wheel Width (In.) | 10 3/8 in |
Discharge Width (In.) | 13 1/16 in |
Discharge Height (In.) | 11 3/8 in |
Housing Width (In.) | 13 1/8 in |
Housing Height (In.) | 17 1/2 in |
Housing Depth (In.) | 16 1/2 in |
Outlet Height | 11 3/8 in |
Outlet Width | 13 1/16 in |
Housing Depth | 16 1/2 in |
Outlet Size | 11 3/8 in x 13 in |
Housing Height | 17 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 10 3/4 in |
Housing Width | 13 1/8 in |
Wheel Dimensions | 10 3/4 in Dia. x 10 3/8 in W |
Wheel Width | 10 3/8 in |
Inlet Diameter | 8 11/16 in |
Description
Blower with Motor, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 1.000 in SP 2,200 cfm, Airflow @ 1.250 in SP 1,555 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Flame Rod (MERT4)
- SIEMENS Temperature/Humidity Sensor, OLED (QFA3212.FWSN)
- KOBLENZ Outdoor Stove 2 Burner (PFK-200S)
- NU-CALGON Acid Neutralizer, Liquid, 2 fl. oz. (4301-02)
- DAYTON Blower, 9-1/2In, Less Mtr, Whl w/ 7-1/8 (5NRC3)
- DAYTON Blower, 6 In (7C037)
- DAYTON Blower, Assembled, 115 Volt, 3 Speed (1XJY3)
- DAYTON Blower, 9 In (2C889)
- DAYTON Blower, 10-3/4 In, 115 V, 1350 CFM @0.800-In (7HL63)
- DAYTON Blower, 10 5/8 In (7C453)
- DAYTON Direct Drive Blower, 115/230 V (7AP78)
- Dayton Blower and Fan Accessories