Shop All Blower and Fan Accessories
Dayton
Blower, 9-1/2 In, 115 V, 1575 CFM @0.500-In
Mfr # 7HL58
Zoro # G0588183
original price:
$315.08
12% off
new price: $277.12
/ea
Free Shipping & Returns
$277.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Inlet Forward Curve
- Wheel Dia. 9 1/2 in
- Voltage 115
- Wheel Width (In.) 9 1/4 in
- Discharge Width (In.) 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HL58
- Zoro # G0588183
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. | 9 1/2 in |
Wheel Width (In.) | 9 1/4 in |
Discharge Width (In.) | 11 7/8 in |
Discharge Height (In.) | 10 1/4 in |
Housing Width (In.) | 11 7/8 in |
Housing Height (In.) | 15 9/16 in |
Housing Depth (In.) | 14 15/16 in |
Housing Width | 11 7/8 in |
Outlet Height | 10 1/4 in |
Inlet Diameter | 7 13/16 in |
Wheel Dimensions | 9 1/2 in Dia. x 9 1/4 in W |
Outlet Width | 11 7/8 in |
Outlet Size | 10 1/4 in x 11 7/8 in |
Wheel Width | 9 1/4 in |
Housing Height | 15 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 14 15/16 in |
Wheel Diameter | 9 1/2 in |
Description
Blower with Motor, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 1,575 cfm, Airflow @ 1.000 in SP 1,435 cfm, Airflow @ 1.250 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 12" x 24" x 1", 4 Pack (FA12X24N_4)
- DAYTON Window Evaporative Cooler 3800 cfm, 1000 to 1400 sq. ft., 10.4 gal (4RNN7)
- DAYTON Downblast Less Drive Package, 42 In (5EFJ1)
- SUPERCOOL A/C Manifold Gauge, PSI and BAR, Aluminum (2211B)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP80)
- DAYTON Blower, 10 5/8 In (7C454)
- DAYTON Blower, 9-1/2 In, 115 V, 845 CFM @ 0.600-In (7HL56)
- DAYTON Air Duct with Adapter, Accessory (20VD75)
- DAYTON Blower, 6 In (7C037)
- DAYTON Blower, 9-1/2 In, 115 V, 845 CFM @ 0.700-In (7HL53)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL5)
- Dayton Blower and Fan Accessories