Shop All Blower and Fan Accessories
Dayton
Blower, 9-1/2 In, 115 V, 1375 CFM @ 1.10-In
Mfr # 7HL60
Zoro # G3472262
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Inlet Forward Curve
- Wheel Dia. 10 13/16 in
- Wheel Width (In.) 8 in
- Voltage 115
- Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HL60
- Zoro # G3472262
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. | 10 13/16 in |
Wheel Width (In.) | 8 in |
Discharge Width (In.) | 10 1/2 in |
Discharge Height (In.) | 11 3/8 in |
Housing Width (In.) | 10 1/2 in |
Housing Height (In.) | 17 1/2 in |
Housing Depth (In.) | 16 1/2 in |
Outlet Size | 11 3/8 in x 10 1/2 in |
Housing Height | 17 1/2 in |
Outlet Height | 11 3/8 in |
Wheel Dimensions | 10 3/4 in Dia. x 8 in W |
Wheel Diameter | 10 3/4 in |
Wheel Width | 8 in |
Housing Depth | 16 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 8 11/16 in |
Housing Width | 10 1/2 in |
Outlet Width | 10 1/2 in |
Description
Blower with Motor, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP 1,375 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELGAS Gas Regulator (P140R060016993F)
- DAYTON Fan Motor, HP1/3,115V (GGS_47303)
- HEATSTAR Flexible Heat Duct, 14 (F150043)
- DAYTON Fan Motor, HP1/2,460V (GGS_47308)
- DAYTON Blower, 9-1/2 In, 115 V, 1395 CFM @0.600-In (7HL57)
- DAYTON Blower, 6 5/16 In, Less Motor (1C791)
- DAYTON Blower, 10-5/8 In, 208-230 V, 2020 CFM (7HL65)
- DAYTON Blower, Assembled, 115 Volt, 4 Speed (1XJY1)
- DAYTON Blower, 10-3/4 In, 115 V, 1350 CFM @0.800-In (7HL63)
- DAYTON Blower, 9 In (2C938)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 68 CFM, 120V (BBA14-123SEB-00)
- Dayton Blower and Fan Accessories