Shop All Radial Blade Blowers
Dayton
Blower, 8 15/16in
Mfr # 7E253
Zoro # G2641073
product price: $423.41
/ea
Free Shipping & Returns
$423.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 9 in
- Voltage 115/230
- Motor HP 3/4 hp
- Rotation CW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7E253
- Zoro # G2641073
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Dimension F (In.) | 7 in |
Shaft Dia. (In.) | 5/8 in |
Inlet Dia. (In.) | 5 in |
Discharge Width (In.) | 3 1/2 in |
Discharge Height (In.) | 3 1/2 in |
Dimension R (In.) | 7 1/2 in |
Width (In.) | 13 5/8 in |
Dimension C (In.) | 3 1/2 in |
Dimension K (In.) | 6 7/8 in |
Dimension B (In.) | 8 in |
Dimension A (In.) | 12 1/8 in |
Dimension L (In.) | 6 3/4 in |
Dimension J (In.) | 5 3/4 in |
Dimension G (In.) | 1/2 in |
Wheel Width (In.) | 2 13/16 in |
Dimension S (In.) | 6 3/8 in |
Height (In.) | 17 in |
Dimension D (In.) | 3 1/2 in |
Dimension E (In.) | 5 5/8 in |
Dimension O (In.) | 12 3/4 in |
Dimension P (In.) | 5 in |
Depth (In.) | 12 3/4 in |
Dimension H (In.) | 6 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 9 in |
Inlet Diameter | 5 in |
Outlet Height | 3 1/2 in |
Housing Height | 17 in |
Overall Depth | 12 3/4 in |
Outlet Width | 3 1/2 in |
Outlet Size (H x W) | 3 1/2 in x 3 1/2 in |
Housing Width | 13 5/8 in |
Wheel Width | 2 3/4 in |
Wheel Bore Diameter | 5/8 in |
Overall Height | 17 in |
Shaft Diameter | 5/8 in |
Housing Depth | 12 3/4 in |
Overall Width | 13 5/8 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP 437 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS 480VAC Hazardous-Location Electric Heater, 3 Phase, 4.3 Amps AC (FEP-3648-3RA)
- ALL-FILTERS 16X25X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (16252.10 6PK)
- ALL-FILTERS 16X25X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (16252.8 4PK)
- ICM CONTROLS Sc055 2-Wire Cool Only (SC055)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT79)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT94)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXT6)
- DAYTON Blower, 12 1/2 In (4C329)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT89)
- DAYTON Blower, 10 7/8 In (2C864)
- DAYTON High Pressure Blower, 1/3 HP (48LX11)
- Dayton Radial Blade Blowers