Shop All Radial Blade Blowers
Dayton
Blower, 8 15/16 In
Mfr # 2C820
Zoro # G1101947
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Less Motor
- Wheel Dia. (In.) 9 in
- Wheel Bore (In.) 1/2 in
- Dimension F (In.) 7 in
- Max. Inlet Temp. (Deg. F) 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2C820
- Zoro # G1101947
- UPC # 190735217078
- Country of Origin United States
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Dimension F (In.) | 7 in |
Dimension K (In.) | 6 7/8 in |
Discharge Height (In.) | 3 1/2 in |
Dimension H (In.) | 6 3/8 in |
Inlet Dia. (In.) | 5 in |
Dimension C (In.) | 3 1/2 in |
Dimension B (In.) | 8 in |
Dimension D (In.) | 3 1/2 in |
Height (In.) | 17 in |
Dimension L (In.) | 6 3/4 in |
Width (In.) | 13 5/8 in |
Dimension A (In.) | 12 1/8 in |
Dimension J (In.) | 5 3/4 in |
Dimension S (In.) | 6 3/8 in |
Dimension G (In.) | 1/2 in |
Wheel Width (In.) | 2 13/16 in |
Dimension O (In.) | 12 3/4 in |
Dimension R (In.) | 7 1/2 in |
Depth (In.) | 12 3/4 in |
Dimension E (In.) | 5 5/8 in |
Dimension P (In.) | 5 in |
Discharge Width (In.) | 3 1/2 in |
Overall Width | 13 5/8 in |
Overall Height | 17 in |
Overall Depth | 12 3/4 in |
Outlet Width | 3 1/2 in |
Wheel Diameter | 8 7/8 in |
Wheel Width | 2 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Size (H x W) | 3 1/2 in x 3 1/2 in |
Outlet Height | 3 1/2 in |
Wheel Bore Diameter | 1/2 in |
Inlet Diameter | 5 in |
Description
High Pressure Blower, Wheel Type Radial, Assembly Unassembled, Wheel Diameter 8 7/8 in, Minimum Airflow 173 cfm, Maximum Airflow 391 cfm, Maximum Static Pressure 5 in wc, Maximum Inlet Air Temperature 180 Degrees F, Sound Level 77 dBA @ 5 ft, Wheel Material Aluminum, Housing Material Steel, Wheel Width 2 3/4 in, Number of Inlets 1, Inlet Diameter 5 in, Outlet Shape Square, Outlet Height 3 1/2 in, Outlet Width 3 1/2 in, Outlet Diameter Not Applicable, Maximum Motor Horsepower 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE UV Scanner (UV1A6)
- DAYTON Hex Hub, Interchangeable, 1/2 in Bore Dia, Alloy Steel (2A564)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x20"x2" (276-140-200)
- ATCO Insulated Flexible Duct, 6" Dia. (17802506)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT97)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT79)
- DAYTON Blower, 12 1/2in (7C561)
- DAYTON Blower, 7 3/4 In (2C940)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP4)
- DAYTON Blower, 12 1/2 In (4C217)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT80)
- Dayton Radial Blade Blowers