Shop All OEM Specialty Blowers
Dayton
Blower, 75 cfm, 115V, 50/60 Hz
Mfr # 42NL22
Zoro # G4549761
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Agency Compliance CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower
- Inlet Type Single-Inlet
- Number of Inlets 1
- Standards CE Compliant, UL/cUL Listed, RoHS Compliant
- Includes Motor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 42NL22
- Zoro # G4549761
- UPC # 190735298893
- Country of Origin Multiple
- Category OEM Specialty Blowers
Details
Agency Compliance | CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower |
Item | OEM Blower |
Inlet Type | Single-Inlet |
Number of Inlets | 1 |
Standards | CE Compliant, UL/cUL Listed, RoHS Compliant |
Includes Motor | No |
Assembly | Unassembled |
Description
OEM Blower, Assembly Unassembled, Number of Inlets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Lid Packing Tape (HV2138300G)
- MAMAC Transducer (PR-275-R2-VDC)
- SANTA FE Dehumidifier Supply Duct Kit, (2) 10" Supply Collars & Block-Off Plate, for Use With SantaFe Advance (4033039)
- AIR HANDLER Pleated Air Filter, 20x20x4 MERV 8, High Capacity, Synthetic, 6B936, White (6B936)
- DAYTON Rectangular OEM Blower, 1360/970 RPM, 1 Phase, Direct, Rolled Steel (1TDT8)
- DAYTON Blower, 56 cfm, 115V, 50/60 Hz (42NL21)
- DAYTON Blower Assemble, 115 V, 60 Hz, .45 A (70218638X)
- DAYTON Rectangular OEM Blower, 3210 RPM, 1 Phase, Direct, Rolled Steel (3FRF1)
- DAYTON Rectangular OEM Blower, 3250 RPM, 1 Phase, Direct, Rolled Steel (1TDV2)
- DAYTON Rectangular OEM Blower, 1020 RPM, 1 Phase, Direct, Rolled Steel (1TDT5)
- JABSCO Round OEM Blower, 3200 RPM, Direct, Dielectrite 44-10 HG (35760-0092)
- Dayton OEM Specialty Blowers