Shop All Belt Drive Blowers
Dayton
Blower, 7-3/4 In Wheel, SS
Mfr # 45J497
Zoro # G2452269
product price: $2,113.99
/ea
Free Shipping & Returns
$2,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 7 3/4 in
- Type Less Motor
- Wheel Width (In.) 7 3/4 in
- Blower RPM 3,450 RPM
- Motor HP Range 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45J497
- Zoro # G2452269
- UPC # 190735301579
- Country of Origin United States
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 7 3/4 in |
Wheel Width (In.) | 7 3/4 in |
Depth (In.) | 16 in |
Inlet Dia. (In.) | 4 in |
Width (In.) | 11 in |
Discharge Width (In.) | 3 in |
Height (In.) | 13 7/8 in |
Discharge Height (In.) | 3 in |
Inlet Diameter | 4 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 7 3/4 in |
Overall Width | 11 in |
Outlet Size (H x W) | 3 in x 3 in |
Outlet Height | 3 in |
Overall Height | 13 7/8 in |
Overall Depth | 16 in |
Wheel Diameter | 7 3/4 in |
Outlet Width | 3 in |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 7 3/4 in, Minimum Airflow 157 cfm, Maximum Airflow 252 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 180 Degrees F, Bearing Type Ball, Sound Level 74 dBA @ 5 ft, Wheel Material Aluminum, Housing Material Stainless Steel, Wheel Width 7 3/4 in, Number of Inlets 1, Inlet Diameter 4 in, Outlet Shape Square, Outlet Height 3 in, Outlet Width 3 in, Outlet Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan Venturi Frame, 20x20, Galv (10E034)
- KOCH FILTER 25x25x2 High Capacity Pleated Air Filter, MERV 11 (102-500-050)
- JB INDUSTRIES 1/4" Access Valve Swaged T, Brass/Copper (A31344)
- MODINE Pilot Assembly (3H0374540001)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J406)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V (7HN22)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL85)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J403)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J448)
- DAYTON Blower, 22 In, Fwd Curve (7K427)
- DELHI Blower, BD, Less Motor, 11-9/16 Wheel (9005441)
- Dayton Belt Drive Blowers