Shop All Belt Drive Blowers
Dayton
Blower, 7-3/4 In Wheel, Alum
Mfr # 45J504
Zoro # G2452208
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 7 3/4 in
- Type Less Motor
- Wheel Width (In.) 7 3/4 in
- Inlet Dia. (In.) 4 in
- Motor HP Range 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45J504
- Zoro # G2452208
- UPC # 190735301630
- Country of Origin United States
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 7 3/4 in |
Wheel Width (In.) | 7 3/4 in |
Inlet Dia. (In.) | 4 in |
Depth (In.) | 16 in |
Width (In.) | 11 in |
Discharge Width (In.) | 3 in |
Height (In.) | 13 7/8 in |
Discharge Height (In.) | 3 in |
Outlet Size (H x W) | 3 in x 3 in |
Wheel Diameter | 7 3/4 in |
Inlet Diameter | 4 in |
Overall Height | 13 7/8 in |
Outlet Height | 3 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 11 in |
Outlet Width | 3 in |
Overall Depth | 16 in |
Wheel Width | 7 3/4 in |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 7 3/4 in, Minimum Airflow 157 cfm, Maximum Airflow 252 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 180 Degrees F, Bearing Type Ball, Sound Level 74 dBA @ 5 ft, Wheel Material Aluminum, Housing Material Aluminum, Wheel Width 7 3/4 in, Number of Inlets 1, Inlet Diameter 4 in, Outlet Shape Square, Outlet Height 3 in, Outlet Width 3 in, Outlet Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUETER Reversing Relay (RCC-1501)
- BELL & GOSSETT Air Vent, 1/8" Female (113001)
- LIBERTY PUMPS Pump, Basket, Cutter Kit (K001364)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-5PK)
- DAYTON Blower, 15-1/16in, BD, Less Mtr, Whl 14-7/8w (5NRD5)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115V (7J439)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7AG95)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP60)
- DAYTON Blower with Drive Package (50KA06)
- DAYTON Blower, Duct, 15-1/16 In, Less Drive Pkg (5ZCP4)
- DAYTON Blower, Duct, 9 In (7C651)
- Dayton Belt Drive Blowers