Shop All Radial Blade Blowers
Dayton
Blower, 7 3/4 In
Mfr # 2C862
Zoro # G3201782
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Less Motor
- Wheel Dia. (In.) 7 3/4 in
- Inlet Dia. (In.) 8 in
- Width (In.) 15 in
- Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2C862
- Zoro # G3201782
- UPC # 190735217108
- Country of Origin United States
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 7 3/4 in |
Inlet Dia. (In.) | 8 in |
Width (In.) | 15 in |
Wheel Width (In.) | 4 1/16 in |
Discharge Height (In.) | 8 1/4 in |
Depth (In.) | 14 in |
Discharge Width (In.) | 5 3/8 in |
Height (In.) | 15 in |
Overall Width | 15 in |
Overall Height | 15 in |
Inlet Diameter | 8 in |
Wheel Bore Diameter | 1/2 in |
Wheel Diameter | 7 3/4 in |
Outlet Width | 5 3/8 in |
Outlet Height | 8 1/4 in |
Wheel Width | 4 in |
Overall Depth | 14 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Size (H x W) | 8 1/4 in x 5 3/8 in |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 7 3/4 in, Minimum Airflow 93 cfm, Maximum Airflow 533 cfm, Maximum Static Pressure 3/4 in wc, Maximum Inlet Air Temperature 180 Degrees F, Bearing Type Sleeve, Wheel Material Aluminum, Housing Material Steel, Wheel Width 4 in, Number of Inlets 1, Inlet Diameter 8 in, Outlet Shape Rectangular, Outlet Height 8 1/4 in, Outlet Width 5 3/8 in, Outlet Diameter Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Line Volt Mechanical Tstat, 44 Degrees to 86 Degrees F, SPDT (T651A3018/U)
- SUPCO Relay Overload Capacitor (URCO410)
- BROAN Ceiling Bathroom Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, Yes (A70L)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT85)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT92)
- DAYTON Blower, 10 9/16in (7C447)
- DAYTON High Pressure Blower, 1/3 HP (48LX11)
- DAYTON High Pressure Blower, 5 HP, 3 Phase (48LX17)
- DAYTON High Pressure Blower, 3 HP, 3 Phase (48LX16)
- DAYTON Blower, 10-9/16 In (4C108)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT79)
- Dayton Radial Blade Blowers