Shop All Blower and Fan Accessories
Dayton
Blower, 7 3/4 In
Mfr # 1C792
Zoro # G1800793
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Less Motor
- Width (In.) 15 in
- Wheel Material Steel
- Housing Finish Gray Polyester Epoxy
- Depth (In.) 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1C792
- Zoro # G1800793
- UPC # 190735131763
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Width (In.) | 15 in |
Depth (In.) | 14 in |
Inlet Dia. (In.) | 8 in |
Outlet Height (In.) | 8 1/4 in |
Wheel Width (In.) | 3 7/8 in |
Outlet Width (In.) | 5 3/8 in |
Height (In.) | 16 in |
Wheel Dia. (In.) | 7 3/4 in |
Overall Width | 15 in |
Overall Height | 16 in |
Wheel Diameter | 7 3/4 in |
Overall Depth | 14 in |
Inlet Diameter | 8 in |
Outlet Height | 8 1/4 in |
Wheel Dimensions | 7 3/4 in Dia. x 3 7/8 in W |
Wheel Width | 3 7/8 in |
Wheel Bore Diameter | 1/2 in |
Outlet Width | 5 3/8 in |
Outlet Size | 8 1/4 in x 5 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 7 3/4 in, Maximum Airflow 360 cfm, Maximum Static Pressure 1 1/4 in wc, Maximum Inlet Air Temperature 180 Degrees F, Wheel Material Steel, Housing Material Steel, Wheel Width 3 7/8 in, Number of Inlets 1, Inlet Diameter 8 in, Outlet Shape Rectangular, Outlet Height 8 1/4 in, Outlet Width 5 3/8 in, Outlet Diameter Not Applicable, Flange Type Non-Flanged, Maximum Motor Horsepower 5/16 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 5"x50ft. (2021-0500-4050)
- SUPCO Eye Sight Glass, 1/4" MF x 1/4" MF (SG110)
- MAMAC Transducer (EP-313-020)
- COPELAND Dual Pressure Control (985-CP2M-7A)
- DAYTON Blower, 9-1/2 In, 115 V, 845 CFM @ 0.700-In (7HL53)
- DAYTON Blower, 9-1/2 In, 115 V, 2020 CFM @0.700-In (7HL64)
- DAYTON Blower, Duct, 9 In (4C118)
- DAYTON Blower, 9-1/2 In, 115 V, 1575 CFM @0.500-In (7HL58)
- DAYTON Blower, 9-1/2 In, 115 V, 845 CFM @ 0.600-In (7HL56)
- DAYTON Fan Blade Pitch Gauge (2PYL9)
- GOODMAN Blower Wheel (D6723306S)
- Dayton Blower and Fan Accessories