Shop All OEM Specialty Blowers
Dayton
Blower, 56 cfm, 115V, 50/60 Hz
Mfr # 42NL21
Zoro # G4550531
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Agency Compliance CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower
- Standards CE Compliant, UL/cUL Listed, RoHS Compliant
- Number of Inlets 1
- Inlet Type Single-Inlet
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 42NL21
- Zoro # G4550531
- UPC # 190735298886
- Country of Origin Multiple
- Category OEM Specialty Blowers
Details
Agency Compliance | CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower |
Item | OEM Blower |
Standards | CE Compliant, UL/cUL Listed, RoHS Compliant |
Number of Inlets | 1 |
Inlet Type | Single-Inlet |
Assembly | Unassembled |
Includes Motor | No |
Description
OEM Blower, Assembly Unassembled, Number of Inlets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Power Venter, 115, Stainless Steel, 11 1/2 in H. (SWG-4HDS)
- DAYTON Impeller (HV2114800G)
- WESTAFLEX Chimney Liner Extension, 5" Dia. (9509-ext)
- SUPCO Tube Mount Thermostat, 5/16" Push-On (SL7490)
- DAYTON Rectangular OEM Blower, 1700 RPM, 1 Phase, Direct, Rolled Steel (3FRG3)
- DAYTON Rectangular OEM Blower, 3100 RPM, 1 Phase, Direct, Rolled Steel (1TDP7)
- DAYTON Blower Assemble, 115 V, 60 Hz, 1.35 A (702110869X)
- DAYTON Rectangular OEM Blower, 3130 RPM, 1 Phase, Direct (1TDU3)
- DAYTON Rectangular OEM Blower, 2200 RPM, 1 Phase, Direct, Steel (70214933X)
- DAYTON Round OEM Blower, 2680 RPM, 1 Phase, Direct, Aluminum (3HMK2)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A144)
- Dayton OEM Specialty Blowers