Shop All Backward Incline Blowers
Dayton
Blower
Mfr # 4C333
Zoro # G2001632
product price: $1,571.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,571.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 1/4 in
- Dimension M (In.) 23 7/8 in
- Dimension K (In.) 11 1/2 in
- Bearing Type Pillow Block Ball
- Shaft Dia. (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4C333
- Zoro # G2001632
- UPC # 190735322000
- Country of Origin United States
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 12 1/4 in |
Dimension M (In.) | 23 7/8 in |
Dimension K (In.) | 11 1/2 in |
Shaft Dia. (In.) | 1 in |
Inlet Dia. (In.) | 13 1/4 in |
Depth (In.) | 31 3/16 in |
Outlet Height (In.) | 13 1/4 in |
Dimension S (In.) | 25 1/4 in |
Dimension J (In.) | 8 1/2 in |
Dimension H (In.) | 10 1/8 in |
Dimension Y (In.) | 1/2 in |
Height (In.) | 27 1/8 in |
Dimension L (In.) | 10 1/2 in |
Dimension F (In.) | 14 3/4 in |
Dimension Q (In.) | 11 1/4 in |
Dimension T (In.) | 20 in |
Dimension E (In.) | 13 1/2 in |
Wheel Width (In.) | 6 3/8 in |
Outlet Width (In.) | 9 5/8 in |
Dimension D (In.) | 9 5/8 in |
Dimension P (In.) | 13 1/4 in |
Dimension N (In.) | 6 3/8 in |
Dimension C (In.) | 13 1/4 in |
Dimension A (In.) | 16 3/8 in |
Width (In.) | 22 in |
Dimension X (In.) | 17 in |
Dimension B (In.) | 13 1/2 in |
Dimension R (In.) | 12 3/4 in |
Overall Width | 22 in |
Overall Height | 27 1/8 in |
Outlet Width | 9 5/8 in |
Inlet Diameter | 13 1/4 in |
Overall Depth | 31 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 12 1/4 in |
Outlet Size (H x W) | 13 1/4 in x 9 5/8 in |
Shaft Diameter | 1 in |
Wheel Dimensions | 12 1/4 in Dia. x 6 3/8 in W |
Wheel Width | 6 3/8 in |
Outlet Height | 13 1/4 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 12 1/4 in, Minimum Airflow 949 cfm, Maximum Airflow 3,275 cfm, Maximum Static Pressure 5 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 in, Bearing Type Pillow Block Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 6 3/8 in, Number of Inlets 1, Inlet Diameter 13 1/4 in, Outlet Shape Rectangular, Outlet Height 13 1/4 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 in Square 2 Cone Ceiling Diffuser, White (4MJU3)
- HONEYWELL HOME Damper Motor, 24V (M847D-VENT)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731050025)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-952 (AFS-952)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K408)
- DAYTON Blower, 13-1/2 in. Wheel Dia., 32-3/8in. D (48LW23)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K380)
- DAYTON Blower, 36 1/2 In (7H195)
- DAYTON Blower, 10 1/2 In (7H150)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K407)
- DAYTON Blower, Ball Bearing, 22-1/8 in.D x 22in.W (48LX20)
- Dayton Backward Incline Blowers