Shop All Backward Incline Blowers
Dayton
Blower
Mfr # 3C716
Zoro # G1142127
product price: $1,402.99
/ea
Free Shipping & Returns
$1,402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 1/2 in
- Dimension T (In.) 17 in
- Dimension E (In.) 14 1/4 in
- Housing Finish Gray Baked Polyester Epoxy
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3C716
- Zoro # G1142127
- UPC # 190735281147
- Country of Origin United States
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 10 1/2 in |
Dimension T (In.) | 17 in |
Dimension E (In.) | 14 1/4 in |
Wheel Width (In.) | 5 5/16 in |
Dimension H (In.) | 7 7/8 in |
Dimension D (In.) | 8 in |
Dimension X (In.) | 14 in |
Width (In.) | 17 3/16 in |
Dimension K (In.) | 9 1/8 in |
Outlet Width (In.) | 8 in |
Dimension S (In.) | 20 1/2 in |
Outlet Height (In.) | 11 3/4 in |
Inlet Dia. (In.) | 12 7/8 in |
Height (In.) | 21 7/8 in |
Dimension Y (In.) | 7/16 in |
Shaft Dia. (In.) | 3/4 in |
Depth (In.) | 27 in |
Dimension N (In.) | 6 in |
Dimension P (In.) | 12 7/8 in |
Dimension M (In.) | 19 7/8 in |
Dimension F (In.) | 10 3/4 in |
Dimension B (In.) | 13 in |
Dimension C (In.) | 11 3/4 in |
Dimension A (In.) | 12 7/8 in |
Dimension J (In.) | 6 3/4 in |
Dimension L (In.) | 8 1/16 in |
Overall Height | 21 7/8 in |
Overall Width | 17 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 10 1/2 in |
Outlet Size (H x W) | 11 3/4 in x 8 in |
Outlet Width | 8 in |
Inlet Diameter | 12 7/8 in |
Wheel Dimensions | 10 1/2 in Dia. x 5 1/4 in W |
Overall Depth | 27 in |
Outlet Height | 11 3/4 in |
Shaft Diameter | 3/4 in |
Wheel Width | 5 1/4 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 10 1/2 in, Minimum Airflow 805 cfm, Maximum Airflow 2,281 cfm, Maximum Static Pressure 5 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 3/4 in, Bearing Type Pillow Block Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 5 1/4 in, Number of Inlets 1, Inlet Diameter 12 7/8 in, Outlet Shape Rectangular, Outlet Height 11 3/4 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Limit, Auto Reset, 115-175 (6UDY4)
- EMPIRE COMFORT SYSTEMS Vent Extension Kit (DVT2)
- SUNCOURT Variable Speed Hardwired Room to Room Transfer Fan w/Rotatable Grille (TW208P)
- DAYTON Hydronic Unit Heater, 17-1/8"W, 10-15/16"D (5PV48)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volts (7K363)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K342)
- DAYTON Blower, 15 In (7H138)
- DAYTON Blower, 10 1/2 In (7H154)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K333)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K387)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K394)
- Dayton Backward Incline Blowers