Shop All Backward Incline Blowers
Dayton
Blower
Mfr # 3C109
Zoro # G2954971
product price: $5,522.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,522.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 27 in
- Motor HP Range 2 to 10
- Height (In.) 52 5/8 in
- Outlet Width (In.) 21 1/4 in
- Dimension S (In.) 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3C109
- Zoro # G2954971
- UPC # 190735280645
- Country of Origin United States
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 27 in |
Height (In.) | 52 5/8 in |
Outlet Width (In.) | 21 1/4 in |
Dimension S (In.) | 47 in |
Dimension Q (In.) | 23 3/4 in |
Dimension K (In.) | 25 1/4 in |
Dimension B (In.) | 16 1/2 in |
Dimension E (In.) | 16 1/2 in |
Wheel Width (In.) | 9 3/4 in |
Dimension R (In.) | 26 1/2 in |
Dimension L (In.) | 21 1/2 in |
Dimension H (In.) | 22 1/8 in |
Dimension F (In.) | 26 1/4 in |
Depth (In.) | 49 1/4 in |
Dimension N (In.) | 12 5/8 in |
Dimension T (In.) | 26 in |
Inlet Dia. (In.) | 29 in |
Dimension A (In.) | 33 in |
Dimension C (In.) | 29 in |
Dimension P (In.) | 29 in |
Dimension X (In.) | 30 1/2 in |
Dimension M (In.) | 34 5/8 in |
Outlet Height (In.) | 29 in |
Shaft Dia. (In.) | 1 7/16 in |
Width (In.) | 46 3/4 in |
Dimension Y (In.) | 1/2 in |
Dimension J (In.) | 18 1/2 in |
Dimension D (In.) | 21 1/4 in |
Overall Width | 46 3/4 in |
Overall Height | 52 5/8 in |
Inlet Diameter | 29 in |
Overall Depth | 49 1/4 in |
Wheel Dimensions | 27 in Dia. x 9 3/4 in W |
Outlet Size (H x W) | 29 in x 21 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 27 in |
Outlet Width | 21 1/4 in |
Wheel Width | 9 3/4 in |
Outlet Height | 29 in |
Shaft Diameter | 1 3/8 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 27 in, Minimum Airflow 5,421 cfm, Maximum Airflow 14,315 cfm, Maximum Static Pressure 4 1/2 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 3/8 in, Bearing Type Pillow Block Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 9 3/4 in, Number of Inlets 1, Inlet Diameter 29 in, Outlet Shape Rectangular, Outlet Height 29 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Motor, 0.04 HP, 115V, 1200 rpm (038256200)
- WATTS Backflow Valve, 60 psi, 1566000 Btu (0382392)
- HEATFAB Gas Vent Pipe (9308-316)
- DAYTON Volume Control Damper, 15-3/4"W, 15-3/4"H (2LRY8)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K409)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K371)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K364)
- DAYTON Blower, 15 In (7H164)
- DAYTON Blower, 15 In (7H166)
- DAYTON Blower, 12 1/4 In (7H160)
- DAYTON Blower, 36 1/2 In (7H195)
- Dayton Backward Incline Blowers