Shop All Backward Incline Blowers
Dayton
Blower
Mfr # 3C073
Zoro # G0358662
product price: $1,937.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,937.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 in
- Dimension A (In.) 19 1/4 in
- Bearing Type Pillow Block Ball
- Outlet Width (In.) 11 3/4 in
- Wheel Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3C073
- Zoro # G0358662
- UPC # 190735280591
- Country of Origin United States
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Dimension A (In.) | 19 1/4 in |
Outlet Width (In.) | 11 3/4 in |
Height (In.) | 30 1/4 in |
Dimension E (In.) | 15 1/2 in |
Dimension P (In.) | 16 1/8 in |
Dimension D (In.) | 11 3/4 in |
Dimension N (In.) | 7 1/2 in |
Shaft Dia. (In.) | 1 in |
Dimension Q (In.) | 13 3/8 in |
Dimension F (In.) | 17 5/8 in |
Dimension R (In.) | 14 7/8 in |
Dimension C (In.) | 16 1/4 in |
Dimension M (In.) | 26 7/8 in |
Inlet Dia. (In.) | 16 1/8 in |
Outlet Height (In.) | 16 1/4 in |
Dimension H (In.) | 12 3/8 in |
Depth (In.) | 35 3/8 in |
Dimension X (In.) | 17 7/8 in |
Dimension J (In.) | 10 3/8 in |
Width (In.) | 26 1/2 in |
Wheel Width (In.) | 7 11/16 in |
Dimension B (In.) | 15 1/2 in |
Dimension S (In.) | 27 5/8 in |
Dimension K (In.) | 14 1/8 in |
Dimension L (In.) | 12 3/8 in |
Dimension Y (In.) | 1/2 in |
Dimension T (In.) | 22 in |
Overall Height | 30 1/4 in |
Overall Width | 26 1/2 in |
Wheel Diameter | 15 in |
Inlet Diameter | 16 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Size (H x W) | 16 1/4 in x 11 3/4 in |
Shaft Diameter | 1 in |
Wheel Dimensions | 15 in Dia. x 7 5/8 in W |
Outlet Height | 16 1/4 in |
Overall Depth | 35 3/8 in |
Outlet Width | 11 3/4 in |
Wheel Width | 7 5/8 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 15 in, Minimum Airflow 2,064 cfm, Maximum Airflow 4,969 cfm, Maximum Static Pressure 5 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 in, Bearing Type Pillow Block Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 7 5/8 in, Number of Inlets 1, Inlet Diameter 16 1/8 in, Outlet Shape Rectangular, Outlet Height 16 1/4 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Oil Fired Torpedo Heater, 91,900 BtuH, 880 cfm, 4,600 sq ft Heat Area (HVF110)
- ALL-FILTERS 18 in. x 20 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (18201.10 12PK)
- HEAT STORM Infrared Space Heater, Floor Style, Cabinet Design, 1500 Watts, Digital Thermostat, 120 Volt, Gray (HS-1500-ILODG)
- ZORO SELECT Baseboard Register, 4.5 X 15, White, Steel (4MJV8)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K380)
- DAYTON Blower, 20 In (7H175)
- DAYTON Blower, 24 1/2 In (7H182)
- DAYTON Blower, 15 In (7H165)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K408)
- DAYTON Blower, 15 In (7H164)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volts (7K363)
- Dayton Backward Incline Blowers