Shop All Backward Incline Blowers
Dayton
Blower
Mfr # 3C049
Zoro # G0553296
product price: $4,545.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,545.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 1/2 in
- Dimension P (In.) 26 3/8 in
- Dimension X (In.) 27 3/4 in
- Outlet Height (In.) 26 1/4 in
- Housing Finish Gray Baked Polyester Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3C049
- Zoro # G0553296
- UPC # 190735280584
- Country of Origin United States
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 24 1/2 in |
Dimension P (In.) | 26 3/8 in |
Dimension X (In.) | 27 3/4 in |
Outlet Height (In.) | 26 1/4 in |
Outlet Width (In.) | 19 1/4 in |
Wheel Width (In.) | 12 in |
Height (In.) | 47 7/8 in |
Dimension A (In.) | 30 1/4 in |
Dimension M (In.) | 33 5/8 in |
Width (In.) | 42 7/8 in |
Depth (In.) | 47 3/8 in |
Dimension F (In.) | 23 5/8 in |
Dimension R (In.) | 24 1/2 in |
Dimension S (In.) | 42 7/8 in |
Dimension B (In.) | 16 1/2 in |
Dimension Q (In.) | 21 1/4 in |
Inlet Dia. (In.) | 26 3/8 in |
Dimension Y (In.) | 1/2 in |
Dimension D (In.) | 19 1/4 in |
Dimension C (In.) | 26 1/4 in |
Shaft Dia. (In.) | 1 7/16 in |
Dimension H (In.) | 20 1/8 in |
Dimension N (In.) | 11 3/4 in |
Dimension J (In.) | 16 7/8 in |
Dimension T (In.) | 26 in |
Dimension E (In.) | 16 3/4 in |
Dimension K (In.) | 23 in |
Dimension L (In.) | 19 7/8 in |
Overall Height | 47 7/8 in |
Overall Width | 42 7/8 in |
Overall Depth | 47 3/8 in |
Inlet Diameter | 26 3/8 in |
Outlet Height | 26 1/4 in |
Wheel Dimensions | 24 1/2 in Dia. x 12 in W |
Outlet Width | 19 1/4 in |
Wheel Diameter | 24 1/2 in |
Wheel Width | 12 in |
Outlet Size (H x W) | 26 1/4 in x 19 1/4 in |
Shaft Diameter | 1 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 24 1/2 in, Minimum Airflow 5,356 cfm, Maximum Airflow 13,940 cfm, Maximum Static Pressure 4 1/2 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 3/8 in, Bearing Type Pillow Block Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 12 in, Number of Inlets 1, Inlet Diameter 26 3/8 in, Outlet Shape Rectangular, Outlet Height 26 1/4 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Carbon Impregnated Filter, 25x25x2" (6B872)
- DAYTON Cabinet Exhaust Fan, 36 In, 115/208-230 V (1AHD1)
- JOHNSON CONTROLS MOD LOW RANGE ELECT TEMP CTRL (A350AB-1)
- TPI INDUSTRIAL Exhaust Fan, 30" TEAO Motor, 120V, With Venturi, 1/4HP, 3-Speed, Gray (CE 30-DV)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K394)
- DAYTON Blower, 10 1/2 In (7H128)
- DAYTON Blower, 24 1/2 In (7H182)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K371)
- DAYTON Blower (3C074)
- DAYTON Blower, 15 In (7H164)
- DAYTON Blower, 36 1/2 In (7H195)
- Dayton Backward Incline Blowers