Shop All Square Centrifugal In-Line Blowers
Dayton
Blower, 36 In, w/ 1 1/2 HP Drive Pkg
Mfr # 7A0N0
Zoro # G2887613
product price: $6,948.99
/ea
Free Shipping & Returns
$6,948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 36 in
- Voltage 115/208-230
- Motor HP 1 1/2 hp
- Sones @ 0.125-In. SP @ 5 Ft. 14.7
- Full Load Amps 18/9.3-9.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A0N0
- Zoro # G2887613
- UPC # 00194484309336
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 36 in |
Max. Motor Height (In.) | 18 in |
Shaft Dia. (In.) | 1 1/4 in |
Inlet Height (In.) | 41 7/8 in |
Inlet Width (In.) | 41 7/8 in |
Outlet Height (In.) | 41 7/8 in |
Outlet Dia. (In.) | 24 1/2 in |
Max. Depth (In.) | 42 in |
Dimension C (In.) | 47 7/8 in |
Dimension A (In.) | 52 in |
Height (In.) | 52 in |
Dimension D (In.) | 1 1/2 in |
Dimension G (In.) | 18 in |
Dimension B (In.) | 42 in |
Dimension F (In.) | 22 in |
Width (In.) | 52 in |
Inlet Dia. (In.) | 24 1/2 in |
Dimension E (In.) | 35 1/4 in |
Outlet Width (In.) | 41 7/8 in |
Overall Width | 52 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 36 in |
Overall Depth | 42 in |
Outlet Diameter | 24 1/2 in |
Shaft Diameter | 1 1/4 in |
Overall Height | 52 in |
Inlet Diameter | 24.5 in |
Inlet Duct Connection Height | 47 7/8 in |
Inlet Duct Connection Width | 47 7/8 in |
Outlet Duct Connection Height | 41 3/4 in |
Outlet Duct Connection Width | 41 3/4 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 36 in, Airflow @ 0.000 in SP 12,397 cfm, Airflow @ 0.125 in SP 11,720 cfm, Airflow @ 0.250 in SP 10,872 cfm, Airflow @ 0.375 in SP 10,041 cfm, Airflow @ 0.500 in SP 8,980 cfm, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 1/4 in, Bearing Type Regreasable Pillow Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 48 in Backdraft Damper / Wall Shutter, 51-1/2 in x 51-1/2 in (53DR15)
- HUNTER Universal Fan Control (99770)
- MULTIFAN Var Spd Control, 10 Amp, 120/240 V (VFMVS-1S)
- HONEYWELL Q314A6094 Non-Primary Aerated (Q314A6094)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C388)
- DAYTON InLine Blower, w/ 1/2 HP Drive Pkg (7M7T4)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- DAYTON Duct Blower, 18 In (5AV80)
- DAYTON Inline Blower, 11 In, w/ 1/2 HP Drive Pkg (7M7R5)
- DAYTON Duct Blower, 16 In (7H474)
- Dayton Square Centrifugal In-Line Blowers