Shop All Square Centrifugal In-Line Blowers
Dayton
Blower, 30 In, w/ 1 1/2 HP Drive Pkg
Mfr # 7A0M4
Zoro # G0927306
product price: $5,331.99
/ea
Free Shipping & Returns
$5,331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 30 in
- Voltage 115/208-230
- Motor HP 1 1/2 hp
- Dimension A (In.) 46 in
- Motor RPM 1725
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A0M4
- Zoro # G0927306
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 30 in |
Dimension A (In.) | 46 in |
Max. Depth (In.) | 38 in |
Outlet Height (In.) | 41 7/8 in |
Inlet Height (In.) | 41 7/8 in |
Dimension E (In.) | 35 1/4 in |
Outlet Width (In.) | 41 7/8 in |
Max. Motor Height (In.) | 18 in |
Dimension G (In.) | 18 in |
Dimension D (In.) | 1 1/2 in |
Height (In.) | 46 in |
Dimension F (In.) | 22 in |
Width (In.) | 46 in |
Outlet Dia. (In.) | 20 1/2 in |
Inlet Width (In.) | 41 7/8 in |
Inlet Dia. (In.) | 20 1/2 in |
Shaft Dia. (In.) | 1 1/4 in |
Dimension B (In.) | 38 in |
Dimension C (In.) | 41 7/8 in |
Outlet Diameter | 20 1/2 in |
Inlet Diameter | 20.5 in |
Shaft Diameter | 1 1/4 in |
Wheel Diameter | 30 in |
Overall Height | 46 in |
Dimensons H x W x D | 46 in x 41 3/4 in x 38 in |
Outlet Duct Connection Width | 41 3/4 in |
Outlet Duct Connection Height | 41 3/4 in |
Overall Depth | 38 in |
Inlet H x W | 41 7/8 in x 41 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Duct Connection Height | 41 7/8 in |
Inlet Duct Connection Width | 41 7/8 in |
Wheel Dimensions | 30 in Dia. |
Outlet Dimensions H x W | 41 3/4 in x 41 3/4 in |
Overall Width | 46 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 30 in, Airflow @ 0.000 in SP 10,530 cfm, Airflow @ 0.125 in SP 10,022 cfm, Airflow @ 0.250 in SP 9,469 cfm, Airflow @ 0.375 in SP 8,956 cfm, Airflow @ 0.500 in SP 8,363 cfm, Airflow @ 0.750 in SP 6,662 cfm, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 1/4 in, Bearing Type Regreasable Pillow Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 3210 RPM, 1 Phase, Direct, Rolled Steel (3FRF1)
- PAMLICO AIR 25 in. W X 25 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11204-022525)
- ALL-FILTERS 18X25X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (18251.8 6PK)
- BAILEIGH INDUSTRIAL Wood Dust Collector Drum Collector Bag (BA9-1002688)
- DAYTON Inline Blower, 16 In, w/ 3 HP Drive Pkg (7A0K1)
- DAYTON Inline Duct Blower, 20 In. Dia. (7H464)
- DAYTON Inline Blower, Belt-Drive, 3144 CFM (7J635)
- DAYTON Inline Blower, 14 In, w/ 2 HP Drive Pkg (7A0J3)
- DAYTON Inline Blower, Belt-Drive, 3703 CFM (7J668)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V (7K446)
- Dayton Square Centrifugal In-Line Blowers