Shop All Backward Incline Blowers
Dayton
Blower, 27 In
Mfr # 7H183
Zoro # G2542215
product price: $6,338.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,338.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 27 in
- Voltage 230/460
- Motor HP 2 hp
- Dimension L (In.) 21 1/2 in
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7H183
- Zoro # G2542215
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 27 in |
Dimension L (In.) | 21 1/2 in |
Dimension N (In.) | 12 5/8 in |
Dimension Q (In.) | 23 3/4 in |
Dimension J (In.) | 18 1/2 in |
Wheel Width (In.) | 9 3/4 in |
Shaft Dia. (In.) | 1 7/16 in |
Dimension X (In.) | 30 1/2 in |
Dimension R (In.) | 26 1/2 in |
Dimension H (In.) | 22 1/8 in |
Dimension S (In.) | 47 in |
Width (In.) | 46 3/4 in |
Depth (In.) | 49 1/4 in |
Dimension C (In.) | 29 in |
Dimension A (In.) | 33 in |
Dimension B (In.) | 16 1/2 in |
Dimension D (In.) | 21 1/4 in |
Inlet Dia. (In.) | 29 in |
Dimension K (In.) | 25 1/4 in |
Outlet Height (In.) | 29 in |
Dimension F (In.) | 26 1/4 in |
Dimension T (In.) | 26 in |
Dimension M (In.) | 34 5/8 in |
Outlet Width (In.) | 21 1/4 in |
Dimension E (In.) | 16 1/2 in |
Dimension P (In.) | 29 in |
Height (In.) | 52 5/8 in |
Overall Width | 46 3/4 in |
Housing Depth | 49 1/4 in |
Housing Width | 46 3/4 in |
Housing Height | 52 5/8 in |
Wheel Diameter | 27 in |
Outlet Width | 21 1/4 in |
Overall Depth | 49 1/4 in |
Inlet Diameter | 29 in |
Wheel Dimensions | 27 in Dia. x 9 3/4 in W |
Shaft Diameter | 1 7/16 in |
Overall Height | 52 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 9 3/4 in |
Outlet Size (H x W) | 29 in x 21 1/4 in |
Outlet Height | 29 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 27 in, Airflow @ 0.250 in SP 8,070 cfm, Airflow @ 0.500 in SP 7,681 cfm, Airflow @ 0.750 in SP 7,283 cfm, Airflow @ 1.000 in SP 6,864 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP 5,893 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 in Square 4-Way Multilouver Ceiling Diffuser, White (4MJJ5)
- YORK Quarter Turn Knob (S1-029-24485-000)
- SOLER & PALAU Mixed Flow Duct Fan, 5 In. Dia. (TD-125)
- SENCO MICRO PINS 1-1/2"" L (A101509)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K387)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K409)
- DAYTON Blower (3C716)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K388)
- DAYTON Blower, 20 In (7H174)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K333)
- DAYTON Blower, 15 In (7H136)
- Dayton Backward Incline Blowers