Shop All High Pressure Radial Blade Blowers
Dayton
Blower, 26 1/8 In
Mfr # 7C274
Zoro # G0599916
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,911.99
Free 30-Day Returns
Key Features
- Type With Drive Package
- Wheel Dia. (In.) 26 1/8 in
- Voltage 230/460
- Motor HP 25 hp
- Dimension A (In.) 25 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7C274
- Zoro # G0599916
- UPC # 00799471519479
- Country of Origin Multiple
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 26 1/8 in |
Dimension A (In.) | 25 1/2 in |
Dimension V (In.) | 11/16 in |
Inlet Dia. (In.) | 15 1/4 in |
Dimension X (In.) | 25 in |
Dimension S (In.) | 33 7/8 in |
Dimension G (In.) | 16 1/16 in |
Dimension J (In.) | 9 3/8 in |
Housing Width (In.) | 12 1/8 in |
Dimension B (In.) | 7/8 in |
Dimension K (In.) | 20 5/16 in |
Dimension M (In.) | 36 3/16 in |
Shaft Dia. (In.) | 1 15/16 in |
Housing Height (In.) | 40 5/8 in |
Dimension L (In.) | 19 1/16 in |
Dimension D (In.) | 12 1/8 in |
Dimension H (In.) | 18 1/8 in |
Dimension T (In.) | 31 1/4 in |
Dimension F (In.) | 23 1/4 in |
Dimension Q (In.) | 16 1/4 in |
Discharge Width (In.) | 12 1/8 in |
Dimension R (In.) | 22 1/2 in |
Wheel Width (In.) | 9 9/16 in |
Dimension E (In.) | 22 1/2 in |
Dimension N (In.) | 9 3/16 in |
Dimension C (In.) | 15 in |
Discharge Height (In.) | 15 in |
Dimension P (In.) | 15 1/4 in |
Housing Length (In.) | 39 3/8 in |
Outlet Size (H x W) | 15 in x 12 1/8 in |
Wheel Diameter | 26 1/8 in |
Overall Depth | 39 3/8 in |
Housing Height | 40 5/8 in |
Housing Width | 12 1/8 in |
Shaft Diameter | 1 15/16 in |
Housing Depth | 39 3/8 in |
Outlet Height | 15 in |
Wheel Width | 9 1/2 in |
Inlet Diameter | 15 1/4 in |
Overall Height | 40 5/8 in |
Outlet Width | 12 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 40 1/8 in |
Description
Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 26 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Portable Electric Salamander Heater, 9000, 208/240V AC, 1 Phase (P900)
- AIR HANDLER 40 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGL4)
- AIR KING 16" Wall Mount Fan, Oscillating, 3 Speeds, 120VAC, Remote Control (9046)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (6PEA2)
- DAYTON Blower, 10 In (4C129)
- DAYTON Blower, 15 5/8 In (7C248)
- DAYTON Blower, 15 5/8 In (7C321)
- DAYTON Blower, w/ Dr Pkg, 12 1/2 Dia, 208-230/460V (7AV20)
- DAYTON Blower, w/ Dr Pkg, 13 1/2 Dia, 230 V (7AV36)
- DAYTON Blower, Duct, 19 1/8 In (3C107)
- DAYTON Blower, w/ Dr Pkg, 13 1/2 Dia, 208-230/460V (7AV25)
- Dayton High Pressure Radial Blade Blowers