Shop All Belt Drive Blowers
Dayton
Blower, 25 In, Fwd Curve
Mfr # 7K435
Zoro # G3222177
product price: $4,788.99
/ea
Free Shipping & Returns
$4,788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 25 in
- Wheel Width (In.) 25 in
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 20 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K435
- Zoro # G3222177
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 25 in |
Wheel Width (In.) | 25 in |
Inlet Dia. (In.) | 21 5/16 in |
Outlet Width (In.) | 31 1/4 in |
Width (In.) | 43 1/4 in |
Depth (In.) | 40 in |
Height (In.) | 46 3/4 in |
Outlet Height (In.) | 31 1/4 in |
Shaft Dia. (In.) | 1-5/8 |
Housing Height | 46 3/4 in |
Overall Height | 46 3/4 in |
Outlet Height | 31 1/4 in |
Inlet Diameter | 21 1/4 in |
Shaft Diameter | 1 5/8 in |
Outlet Width | 31 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Size | 31 1/4 in x 31 1/4 in |
Overall Depth | 40 in |
Housing Width | 38 3/8 in |
Housing Depth | 40 in |
Wheel Dimensions | 25 in Dia. x 25 in W |
Wheel Diameter | 25 in |
Wheel Width | 25 in |
Overall Width | 43 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 25 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 27,100 cfm, Airflow @ 1.000 in SP 25,470 cfm, Airflow @ 1.250 in SP 23,650 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Vent, 18 In (4YC50)
- DAYTON Duct Blower, 14 In (5AV78)
- CANARM Downblast Exhauster (ALX180-DD100EC)
- HONEYWELL 112630Aa 3/4" Npt. Well Assembly (112630AA)
- DAYTON Direct Dive Utility Blower, 1350 Max RMP (USD165-EC)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN52)
- DAYTON Blower, 25 In, Fwd Curve (7K429)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXR2)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 115/230V (7HP04)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7HN86)
- DAYTON Blower, 10 5/8 In (7HR88)
- Dayton Belt Drive Blowers