Shop All Belt Drive Blowers
Dayton
Blower, 25 In, Fwd Curve
Mfr # 7K433
Zoro # G3170912
Free Shipping & Returns
$4,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 25 in
- Type With Drive Package
- Wheel Width (In.) 25 in
- Voltage 208-230/460
- Motor HP 10 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7K433
- Zoro # G3170912
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 25 in |
Wheel Width (In.) | 25 in |
Depth (In.) | 40 in |
Outlet Height (In.) | 31 1/4 in |
Height (In.) | 46 3/4 in |
Inlet Dia. (In.) | 21 5/16 in |
Outlet Width (In.) | 31 1/4 in |
Width (In.) | 43 1/4 in |
Shaft Dia. (In.) | 1-3/8 |
Housing Depth | 40 in |
Overall Width | 43 1/4 in |
Housing Width | 38 3/8 in |
Wheel Dimensions | 25 in Dia. x 25 in W |
Outlet Size | 31 1/4 in x 31 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 25 in |
Wheel Diameter | 25 in |
Outlet Width | 31 1/4 in |
Outlet Height | 31 1/4 in |
Inlet Diameter | 21 1/4 in |
Housing Height | 46 3/4 in |
Shaft Diameter | 1 3/8 in |
Overall Height | 46 3/4 in |
Overall Depth | 40 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 25 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 21,000 cfm, Airflow @ 1.000 in SP 18,550 cfm, Airflow @ 1.250 in SP 14,600 cfm, Airflow @ 1.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downturn Nozzle, 60 Degree (32V271)
- IMPERIAL MFG FURNACE INCREASER 6""X7"" (GV1359)
- ROBERTSHAW Gas Thermostat (4200-011)
- ASCO 8040G023 24/60 Vac 3/4" 2-Way (8040G023)
- DAYTON Blower, 20 In, Fwd Curve (7J518)
- DAYTON Blower, 11-1/8 In, BD, Less Mtr, Whl 7-5/8 W (5NRD0)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN48)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7HN87)
- DAYTON Blower, 11-1/8In, BD, Less Mtr, Whl w/10-1/8 (5NRD1)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J396)
- DELHI Blower, Inline Duct (7H714)
- Dayton Belt Drive Blowers