Shop All Belt Drive Blowers
Dayton
Blower, 25 In, Fwd Curve
Mfr # 7K432
Zoro # G2905436
original price:
$4,450.49
7% off
new price: $4,111.99
/ea
Free Shipping & Returns
$4,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 25 in
- Type With Drive Package
- Wheel Width (In.) 25 in
- Voltage 208-230/460
- Motor HP 10 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K432
- Zoro # G2905436
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 25 in |
Wheel Width (In.) | 25 in |
Depth (In.) | 40 in |
Outlet Width (In.) | 31 1/4 in |
Outlet Height (In.) | 31 1/4 in |
Width (In.) | 43 1/4 in |
Height (In.) | 46 3/4 in |
Shaft Dia. (In.) | 1-3/8 |
Inlet Dia. (In.) | 21 5/16 in |
Housing Height | 46 3/4 in |
Wheel Width | 25 in |
Housing Width | 38 3/8 in |
Overall Depth | 40 in |
Housing Depth | 40 in |
Inlet Diameter | 21 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Size | 31 1/4 in x 31 1/4 in |
Wheel Diameter | 25 in |
Shaft Diameter | 1 3/8 in |
Overall Width | 43 1/4 in |
Wheel Dimensions | 25 in Dia. x 25 in W |
Outlet Width | 31 1/4 in |
Outlet Height | 31 1/4 in |
Overall Height | 46 3/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 25 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 21,600 cfm, Airflow @ 0.500 in SP 20,650 cfm, Airflow @ 0.750 in SP 18,300 cfm, Airflow @ 1.000 in SP 15,280 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK 1500W 120V Commercial Fan Forced Wall Heater (CWH3150F)
- HOFFMAN Gasketcover Gasket Ft 3/4-1 1/4" (604030)
- AIRSEPT DARG Replacement Filters (2), A/C, 4" Long (75112)
- HUNTER Ceiling Fan Downrod, 48", Cottage White (99204)
- DAYTON Blower with Drive Package (43XG87)
- DAYTON Blower, 10 1/4 In (7J577)
- DAYTON Blower, 24 1/2 In, 3 HP, 230/460 V, 3 Ph (7C718)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7HN49)
- DAYTON Blower, 25 In, Fwd Curve (7J537)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J472)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230V (7HN63)
- Dayton Belt Drive Blowers