Shop All Belt Drive Blowers
Dayton
Blower, 25 In, Fwd Curve
Mfr # 7K430
Zoro # G1551234
product price: $3,923.99
/ea
Free Shipping & Returns
$3,923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 25 in
- Type With Drive Package
- Wheel Width (In.) 25 in
- Voltage 208-230/460
- Motor HP 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K430
- Zoro # G1551234
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 25 in |
Wheel Width (In.) | 25 in |
Inlet Dia. (In.) | 21 5/16 in |
Outlet Height (In.) | 31 1/4 in |
Shaft Dia. (In.) | 1-1/8 |
Width (In.) | 43 1/4 in |
Height (In.) | 46 3/4 in |
Depth (In.) | 40 in |
Outlet Width (In.) | 31 1/4 in |
Housing Depth | 40 in |
Outlet Size | 31 1/4 in x 31 1/4 in |
Overall Depth | 40 in |
Wheel Diameter | 25 in |
Outlet Height | 31 1/4 in |
Housing Width | 38 3/8 in |
Inlet Diameter | 21 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Height | 46 3/4 in |
Wheel Dimensions | 25 in Dia. x 25 in W |
Overall Height | 46 3/4 in |
Shaft Diameter | 1 1/8 in |
Wheel Width | 25 in |
Overall Width | 43 1/4 in |
Outlet Width | 31 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 25 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 14,700 cfm, Airflow @ 0.375 in SP 13,050 cfm, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Reducer, 6 in x 5 in Duct Dia, Galvanized Steel, 24 GA, 6 in W, 6" L, 5 3/4 in H (GRR6P5PGA24)
- VIRGINIA KMP Leak Detector, 8 oz. (GL6)
- ACCUMULAIR Pleated Air Filter, 20" x 32" x 2", 6 Pack (FB20X32X2A_6)
- WHITE-RODGERS 1C20-101 Economy Stat Heat Only (1C20-101)
- DAYTON Blower, 20 In, Fwd Curve (7J517)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V (7HN32)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J406)
- DAYTON Blower, 22 In, Fwd Curve (7K427)
- DAYTON Direct Dive Utility Blower, 1350 Max RMP (USD165-EC)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7HN86)
- DELHI Blower, BD, Less Motor, 15-1/2 Wheel (9005478)
- Dayton Belt Drive Blowers