Shop All Belt Drive Blowers
Dayton
Blower, 25 In, Fwd Curve
Mfr # 7J537
Zoro # G3918196
Free Shipping & Returns
$6,193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 25 in
- Type With Drive Package
- Wheel Width (In.) 25 in
- Voltage 208-230/460
- Motor HP 25 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7J537
- Zoro # G3918196
- UPC # 00194484318475
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 25 in |
Wheel Width (In.) | 25 in |
Depth (In.) | 40 in |
Width (In.) | 43 1/4 in |
Height (In.) | 46 3/4 in |
Shaft Dia. (In.) | 1-7/8 |
Outlet Height (In.) | 31 1/4 in |
Outlet Width (In.) | 31 1/4 in |
Inlet Dia. (In.) | 21 5/16 in |
Wheel Diameter | 25 in |
Housing Depth | 40 in |
Overall Height | 46 3/4 in |
Outlet Height | 31 1/4 in |
Outlet Size | 31 1/4 in x 31 1/4 in |
Inlet Diameter | 21 1/4 in |
Housing Height | 46 3/4 in |
Overall Depth | 40 in |
Outlet Width | 31 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 43 1/4 in |
Housing Width | 38 3/8 in |
Wheel Dimensions | 25 in Dia. x 25 in W |
Wheel Width | 25 in |
Shaft Diameter | 1 7/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 25 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP 30,500 cfm, Airflow @ 1.250 in SP 29,050 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Thermoelectric Cooler, Wallmount, 321 BtuH (TE121048010)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2031-0600-2050)
- SP RICHARDS Lorell Mobile Radiator Heater W/ LED Display 1500W, Black (LLR33568)
- BROAN-NUTONE 11.2 in. x 17.9 in. x 2.5 in. Grill Assembly - Includes Light Lens (S97013662)
- DAYTON Blower with Drive Package (43XG91)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J409)
- DAYTON Blower with Drive Package (43XG45)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J488)
- DAYTON Blower, 25 In, Fwd Curve (7K432)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN81)
- DAYTON Blower, 25 In, Fwd Curve (7K429)
- Dayton Belt Drive Blowers