Shop All Belt Drive Blowers
Dayton
Blower, 25 In, Fwd Curve
Mfr # 7J536
Zoro # G3936195
product price: $6,197.99
/ea
Free Shipping & Returns
$6,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 25 in
- Type With Drive Package
- Wheel Width (In.) 25 in
- Voltage 208-230/460
- Motor HP 25 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J536
- Zoro # G3936195
- UPC # 00194484318468
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 25 in |
Wheel Width (In.) | 25 in |
Depth (In.) | 40 in |
Shaft Dia. (In.) | 1-7/8 |
Outlet Width (In.) | 31 1/4 in |
Outlet Height (In.) | 31 1/4 in |
Height (In.) | 46 3/4 in |
Width (In.) | 43 1/4 in |
Inlet Dia. (In.) | 21 5/16 in |
Outlet Size | 31 1/4 in x 31 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 40 in |
Outlet Width | 31 1/4 in |
Outlet Height | 31 1/4 in |
Overall Height | 46 3/4 in |
Wheel Width | 25 in |
Shaft Diameter | 1 7/8 in |
Wheel Dimensions | 25 in Dia. x 25 in W |
Overall Width | 43 1/4 in |
Wheel Diameter | 25 in |
Housing Height | 46 3/4 in |
Housing Width | 38 3/8 in |
Inlet Diameter | 21 1/4 in |
Housing Depth | 40 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 25 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 29,600 cfm, Airflow @ 1.000 in SP 28,410 cfm, Airflow @ 1.250 in SP 26,610 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wheel (CAM25001200G)
- HONEYWELL R8228D1018 Dpst N/O Resistive (R8228D1018)
- B & K Toe Space Flr Grill 2X12 (C150TSW 02X12)
- GREENSEAM Round Reducer, 9 in x 8 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 6" L, 6 1/4 in H (GRR9P8PGA24)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J478)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J463)
- DAYTON Blwr, 17-13/16in, BD, Less Mtr, Whl 17-1/2 W (5NRD7)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7HN82)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN52)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8 (5NRC7)
- DAYTON Blower, 15-1/16in, BD, Less Mtr, Whl 14-7/8w (5NRD5)
- Dayton Belt Drive Blowers