Shop All Belt Drive Blowers
Dayton
Blower, 25 In, Fwd Curve
Mfr # 7J531
Zoro # G3982711
original price:
$3,583.78
7% off
new price: $3,310.99
/ea
Free Shipping & Returns
$3,310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 25 in
- Type With Drive Package
- Wheel Width (In.) 25 in
- Voltage 208-230/460
- Motor HP 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J531
- Zoro # G3982711
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 25 in |
Wheel Width (In.) | 25 in |
Width (In.) | 43 1/4 in |
Height (In.) | 46 3/4 in |
Depth (In.) | 40 in |
Shaft Dia. (In.) | 1-1/8 |
Inlet Dia. (In.) | 21 5/16 in |
Outlet Height (In.) | 31 1/4 in |
Outlet Width (In.) | 31 1/4 in |
Wheel Width | 25 in |
Housing Width | 38 3/8 in |
Housing Height | 46 3/4 in |
Shaft Diameter | 1 1/8 in |
Overall Depth | 40 in |
Overall Height | 46 3/4 in |
Inlet Diameter | 21 1/4 in |
Wheel Diameter | 25 in |
Housing Depth | 40 in |
Overall Width | 43 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Size | 31 1/4 in x 31 1/4 in |
Outlet Width | 31 1/4 in |
Outlet Height | 31 1/4 in |
Wheel Dimensions | 25 in Dia. x 25 in W |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 25 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 14,700 cfm, Airflow @ 0.375 in SP 13,050 cfm, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON LP Infrared Tube Heater, 125000 BtuH (7D846)
- BRISKHEAT Electric Heating Cable, 120VAC, 50 FT Length (FFRG15-50)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP72)
- EVERPURE Cartridge, Water Filter- Mc For - Part# Ev961206 (EV961206)
- DAYTON Blower, Duct, 10 5/8 In (2C888)
- DAYTON Blower with Drive Package (43XG60)
- DAYTON Blower with Drive Package (43XG90)
- DAYTON B/D Blower, 22 In, Less Drive Pkg (5UDU5)
- DAYTON Blower with Drive Package (43XG77)
- DAYTON Blower with Drive Package (43XG45)
- DAYTON Blower, Duct, 12 5/8 In, Less Drive Pkg (5ZCN9)
- Dayton Belt Drive Blowers