Shop All Square Centrifugal In-Line Blowers
Dayton
Blower, 24 In, w/ 1 1/2 HP Drive Pkg
Mfr # 7A0L8
Zoro # G1848217
product price: $4,220.99
/ea
Free Shipping & Returns
$4,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 in
- Voltage 115/208-230
- Motor HP 1 1/2 hp
- Dimension E (In.) 30 in
- Inlet Width (In.) 34 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A0L8
- Zoro # G1848217
- UPC # 00799471519479
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 24 in |
Dimension E (In.) | 30 in |
Inlet Width (In.) | 34 7/8 in |
Max. Depth (In.) | 34 in |
Outlet Dia. (In.) | 16 1/2 in |
Inlet Dia. (In.) | 16 1/2 in |
Height (In.) | 39 in |
Inlet Height (In.) | 34 7/8 in |
Dimension F (In.) | 20 in |
Dimension G (In.) | 16 in |
Max. Motor Height (In.) | 13 3/4 in |
Shaft Dia. (In.) | 1 in |
Width (In.) | 39 in |
Dimension D (In.) | 1 1/2 in |
Dimension B (In.) | 34 in |
Outlet Height (In.) | 34 7/8 in |
Dimension A (In.) | 38 1/4 in |
Dimension C (In.) | 34 7/8 in |
Outlet Width (In.) | 34 7/8 in |
Inlet Diameter | 16.5 in |
Overall Depth | 34 in |
Overall Height | 39 in |
Outlet Diameter | 16 1/2 in |
Shaft Diameter | 1 in |
Inlet Duct Connection Width | 34 7/8 in |
Inlet Duct Connection Height | 34 7/8 in |
Wheel Diameter | 24 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 39 in |
Outlet Duct Connection Height | 34 3/4 in |
Outlet Duct Connection Width | 34 3/4 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 in, Airflow @ 0.000 in SP 8,188 cfm, Airflow @ 0.125 in SP 7,935 cfm, Airflow @ 0.250 in SP 7,680 cfm, Airflow @ 0.375 in SP 7,384 cfm, Airflow @ 0.500 in SP 7,086 cfm, Airflow @ 0.750 in SP 6,425 cfm, Airflow @ 1.000 in SP 5,604 cfm, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 in, Bearing Type Regreasable Pillow Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY T Handle, 1/4 28 (M) Thread (3HHE2)
- DAYTON Access Door, 8 In., Square, Double Cam Lock (5EFT1)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02030)
- CARRIER Hk61Ea021 Circuit Board (HK61EA021)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON Duct Blower, 16 In (5AV79)
- DAYTON Duct Blower, 20 In (7H467)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- DAYTON Duct Blower, 16 In (7H474)
- DAYTON Duct Blower, 30 In (7H487)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 230 volt/ 50/60Hz (MVP ECO 140LF 230V)
- Dayton Square Centrifugal In-Line Blowers