Shop All Belt Drive Blowers
Dayton
Blower, 24 1/2 In, Less Motor and Drives
Mfr # 3C010
Zoro # G0895483
product price: $4,430.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,430.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 1/2 in
- Type Less Drive Package
- Wheel Width (In.) 12 7/16 in
- Wheel Material Steel
- Inlet Dia. (In.) 26 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3C010
- Zoro # G0895483
- UPC # 190735280553
- Country of Origin United States
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 24 1/2 in |
Wheel Width (In.) | 12 7/16 in |
Inlet Dia. (In.) | 26 3/8 in |
Width (In.) | 46 in |
Discharge Height (In.) | 26 1/4 in |
Depth (In.) | 43 in |
Discharge Width (In.) | 19 1/4 in |
Shaft Dia. (In.) | 1 7/16 in |
Height (In.) | 48 in |
Overall Height | 48 in |
Overall Width | 46 in |
Wheel Diameter | 24 1/2 in |
Shaft Diameter | 1 3/8 in |
Wheel Dimensions | 24 1/2 in Dia. x 12 3/8 in W |
Inlet Diameter | 26 3/8 in |
Overall Depth | 43 in |
Outlet Width | 19 1/4 in |
Wheel Width | 12 3/8 in |
Outlet Height | 26 1/4 in |
Outlet Size | 26 1/4 in x 19 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 24 1/2 in, Minimum Airflow 3,795 cfm, Maximum Airflow 12,500 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 3/8 in, Bearing Type Pillow Block Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 12 3/8 in, Number of Inlets 1, Inlet Diameter 26 3/8 in, Outlet Shape Rectangular, Outlet Height 26 1/4 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Fan, Wall, 6 In, 1/15 HP (RVF6XL)
- ACCUMULAIR Pleated Air Filter, 24" x 28" x 2", 6 Pack (FB24X28X2A_6)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 8 (495J21)
- DIAL MFG Aspen Pad, 22x27 In (110091)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7K312)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7HL93)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7AG95)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7HL82)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7J482)
- DAYTON Blower with Drive Package (43XG60)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J398)
- Dayton Belt Drive Blowers