Shop All Belt Drive Blowers
Dayton
Blower, 24 1/2 In, 7 1/2 HP, 230/460 V, 3 Ph
Mfr # 7C902
Zoro # G2490853
product price: $5,869.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,869.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 1/2 in
- Type With Drive Package
- Wheel Width (In.) 12 7/16 in
- Voltage 230/460
- Motor HP 7 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7C902
- Zoro # G2490853
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 24 1/2 in |
Wheel Width (In.) | 12 7/16 in |
Shaft Dia. (In.) | 1 7/16 in |
Inlet Dia. (In.) | 26 3/8 in |
Discharge Height (In.) | 26 1/4 in |
Depth (In.) | 43 in |
Width (In.) | 46 in |
Height (In.) | 48 in |
Discharge Width (In.) | 19 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 24 1/2 in |
Shaft Diameter | 1 7/16 in |
Inlet Diameter | 26 3/8 in |
Housing Depth | 43 in |
Housing Width | 46 in |
Housing Height | 48 in |
Outlet Size | 26 1/4 in x 19 1/4 in |
Overall Height | 48 in |
Overall Width | 46 in |
Wheel Width | 12 7/16 in |
Outlet Height | 26 1/4 in |
Outlet Width | 19 1/4 in |
Wheel Dimensions | 24 1/2 in Dia. x 12 3/8 in W |
Overall Depth | 43 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP 12,500 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSEPT A/C Hose Adapter Coupler, Brass, 1"W (72151)
- PORTACOOL Evaporative Cooling Media, 36" H, 12" W (PACHT250K)
- REVCOR Propeller, Dia 24 In, 20 Deg Pitch (G2403-20 R)
- DAYTON Air Curtain Blower, 2500 FPM (6E821)
- DAYTON Blower, 18 1/4 In (2C799)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP72)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7HN86)
- DAYTON Blower, Duct, 18 1/8 In, Less Drive Pkg (5ZCP1)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP19)
- DAYTON B/D Blower, 20 In, Less Drive Pkg (5UDU4)
- DELHI Blower, BD, Less Motor, 8-1/16 Wheel (9005401)
- Dayton Belt Drive Blowers