Shop All Spark Resistant Blowers
Dayton
Blower, 24-1/2 In, 7 1/2 HP, 208-230/460 V
Mfr # 7A0V6
Zoro # G3465874
product price: $5,967.99
/ea
Free Shipping & Returns
$5,967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 1/2 in
- Voltage 208-230/460
- Motor HP 7 1/2 hp
- Bearing Type Ball
- CFM @ 3.000-In. SP 9,708 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A0V6
- Zoro # G3465874
- Country of Origin Multiple
- Category Spark Resistant Blowers
Dimensions
Wheel Dia. (In.) | 24 1/2 in |
Housing Depth (In.) | 45 7/8 in |
Dimension K (In.) | 17 3/4 in |
Housing Width (In.) | 46 1/2 in |
Discharge Width (In.) | 19 in |
Dimension A (In.) | 25 7/8 in |
Dimension C (In.) | 25 in |
Dimension J (In.) | 45 7/8 in |
Dimension B (In.) | 19 in |
Dimension E (In.) | 45 3/4 in |
Dimension N (In.) | 31 1/8 in |
Inlet Dia. (In.) | 25 7/8 in |
Shaft Dia. (In.) | 1 1/2 in |
Dimension H (In.) | 26 1/4 in |
Discharge Height (In.) | 49 1/4 in |
Housing Height (In.) | 49 1/4 in |
Dimension M (In.) | 31 1/2 in |
Dimension G (In.) | 26 in |
Dimension F (In.) | 36 in |
Housing Width | 46 1/2 in |
Outlet Height | 49 1/4 in |
Housing Depth | 45 7/8 in |
Overall Height | 45 3/4 in |
Shaft Diameter | 1 1/2 in |
Overall Width | 36 1/2 in |
Outlet Width | 19 in |
Housing Height | 49 1/4 in |
Overall Depth | 45 1/2 in |
Wheel Width | 19 1/2 in |
Inlet Diameter | 25 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 24 1/2 in |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 12,698 cfm, Airflow @ 0.125 in SP 12,579 cfm, Airflow @ 0.250 in SP 12,461 cfm, Airflow @ 0.500 in SP 12,252 cfm, Airflow @ 0.750 in SP 12,048 cfm, Airflow @ 1.000 in SP 11,834 cfm, Airflow @ 1.250 in SP 11,602 cfm, Airflow @ 1.500 in SP 11,369 cfm, Airflow @ 2.000 in SP 10,868 cfm, Airflow @ 2.500 in SP 10,312 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.