Shop All Belt Drive Blowers
Dayton
Blower, 24 1/2 In, 3 HP, 115/230 V, 9245 CFM
Mfr # 7C715
Zoro # G3194353
product price: $5,308.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$5,308.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 1/2 in
- Wheel Width (In.) 12 7/16 in
- Type With Drive Package
- Voltage 115/230
- Motor HP 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7C715
- Zoro # G3194353
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 24 1/2 in |
Wheel Width (In.) | 12 7/16 in |
Discharge Height (In.) | 26 1/4 in |
Height (In.) | 48 in |
Shaft Dia. (In.) | 1 7/16 in |
Width (In.) | 46 in |
Depth (In.) | 43 in |
Inlet Dia. (In.) | 26 3/8 in |
Discharge Width (In.) | 19 1/4 in |
Outlet Height | 26 1/4 in |
Wheel Width | 12 7/16 in |
Overall Height | 48 in |
Wheel Diameter | 24 1/2 in |
Shaft Diameter | 1 7/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 26 3/8 in |
Housing Height | 48 in |
Overall Width | 46 in |
Outlet Width | 19 1/4 in |
Housing Depth | 43 in |
Overall Depth | 43 in |
Housing Width | 46 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 9,245 cfm, Airflow @ 1.000 in SP 8,280 cfm, Airflow @ 1.250 in SP 6,555 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ceramic Terminal Caps, 8 - 32 Threads, PK10 (CER-102-105)
- ARCHON INDUSTRIES Sight Flow Indicator, 4" L, 1-1/2" Pipe (AKGF015-A19A000)
- AIR HANDLER 20 in x 25 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR87)
- CONBRACO INDUSTRIES Radiator Bleeding Key (H-2404-00)
- DAYTON Blower, 22 In, Fwd Curve (7J526)
- DAYTON Blwr, 15-1/16in, BD, Less Mtr, Whl 10-15/16w (5NRD4)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J421)
- DAYTON Blower, Duct, 22-1/8 In, Less Drive Pkg (5ZCP6)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J418)
- DAYTON Blower, 24 1/2 In, Less Motor and Drives (3C010)
- DAYTON Blower, 25 In, Fwd Curve (7K432)
- Dayton Belt Drive Blowers