Shop All Radial Blade Blowers
Dayton
Blower, 230/460 V, 12 In
Mfr # 7C556
Zoro # G1166977
Free Shipping & Returns
$1,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 12 1/2 in
- Voltage 230/460
- Motor HP 1 1/2 hp
- Wheel Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7C556
- Zoro # G1166977
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 12 1/2 in |
Height (In.) | 27 in |
Depth (In.) | 22 in |
Discharge Width (In.) | 9 5/8 in |
Discharge Height (In.) | 13 1/4 in |
Wheel Width (In.) | 7 9/16 in |
Inlet Dia. (In.) | 13 1/4 in |
Width (In.) | 22 in |
Outlet Height | 13 1/4 in |
Wheel Diameter | 12 1/2 in |
Outlet Size (H x W) | 13 1/4 in x 9 5/8 in |
Inlet Diameter | 13 1/4 in |
Housing Depth | 22 in |
Housing Width | 22 in |
Housing Height | 27 in |
Wheel Bore Diameter | 5/8 in |
Overall Depth | 22 in |
Overall Width | 22 in |
Overall Height | 27 in |
Wheel Width | 7 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 9 5/8 in |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/2 in, Airflow @ 0.000 in SP 2,461 cfm, Airflow @ 0.250 in SP 2,331 cfm, Airflow @ 0.500 in SP 2,179 cfm, Airflow @ 0.750 in SP 2,007 cfm, Airflow @ 1.000 in SP 1,807 cfm, Airflow @ 1.500 in SP 1,252 cfm, Airflow @ 2.000 in SP 166 cfm, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 208VAC, 6050 CFM (1VCG3)
- HONEYWELL At72D1683 40Va Trans 120V-24V (AT72D1683)
- EVERPURE Cartridge, Cg5-20 , 5 Micrn, 20" (EV9108-25)
- AIR HANDLER Mesh Air Filter, 20x20x2" (4C408)
- DAYTON Blower, 13 1/2 In (7C639)
- DAYTON High Pressure Blower, 1-1/2 HP, 1 Phase (48LX14)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT88)
- DAYTON Blower, 9 In (2C863)
- DAYTON Blower, 12 1/2 In (4C329)
- DAYTON Blower, 8 15/16 In (2C820)
- DAYTON High Pressure Blower, 7-3/4 in Wheel Dia. (48LX10)
- Dayton Radial Blade Blowers