Shop All Belt Drive Blowers
Dayton
Blower, 22 In, Fwd Curve
Mfr # 7K425
Zoro # G3254237
product price: $4,225.99
/ea
Free Shipping & Returns
$4,225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 22 in
- Wheel Width (In.) 22 in
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 15 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K425
- Zoro # G3254237
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 22 in |
Wheel Width (In.) | 22 in |
Depth (In.) | 35 3/4 in |
Inlet Dia. (In.) | 18 1/16 in |
Outlet Height (In.) | 27 1/4 in |
Height (In.) | 41 1/2 in |
Outlet Width (In.) | 27 1/4 in |
Shaft Dia. (In.) | 1-5/8 |
Width (In.) | 39 1/4 in |
Outlet Height | 27 1/4 in |
Wheel Diameter | 22 in |
Overall Width | 39 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1 5/8 in |
Outlet Width | 27 1/4 in |
Housing Depth | 35 3/4 in |
Housing Width | 34 1/4 in |
Overall Depth | 35 3/4 in |
Housing Height | 41 1/2 in |
Inlet Diameter | 18 in |
Wheel Width | 22 in |
Overall Height | 41 1/2 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 23,050 cfm, Airflow @ 1.000 in SP 21,900 cfm, Airflow @ 1.250 in SP 20,680 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 20 x 20 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102020)
- GLOBAL INDUSTRIAL 14,000 BTU Portable Air Conditioner, Cool with Heat, 115V (292852)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56201CLS)
- TEMPCO Strip Heater, 45-1/2 In. L, 1200 Deg F (CSH01617)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J455)
- DAYTON Blower, Duct, 12 1/2 In (2C800)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7HN85)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J463)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115V (7J464)
- DAYTON Blower, 11-1/8In, BD, Less Mtr, Whl w/10-1/8 (5NRD1)
- DAYTON Blower, 10 1/4 In (7J590)
- Dayton Belt Drive Blowers