Shop All Belt Drive Blowers
Dayton
Blower, 22 In, Fwd Curve
Mfr # 7J526
Zoro # G4179217
product price: $5,477.99
/ea
Free Shipping & Returns
$5,477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 22 in
- Wheel Width (In.) 22 in
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 15 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J526
- Zoro # G4179217
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 22 in |
Wheel Width (In.) | 22 in |
Outlet Width (In.) | 27 1/4 in |
Height (In.) | 41 1/2 in |
Width (In.) | 39 1/4 in |
Outlet Height (In.) | 27 1/4 in |
Shaft Dia. (In.) | 1-5/8 |
Inlet Dia. (In.) | 18 1/16 in |
Depth (In.) | 35 11/16 in |
Wheel Width | 22 in |
Housing Depth | 35 11/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Size | 27 1/4 in x 27 1/4 in |
Inlet Diameter | 18 in |
Shaft Diameter | 1 5/8 in |
Outlet Height | 27 1/4 in |
Housing Height | 41 1/2 in |
Housing Width | 34 1/4 in |
Outlet Width | 27 1/4 in |
Overall Depth | 35 11/16 in |
Wheel Dimensions | 22 in Dia. x 22 in W |
Overall Width | 39 1/4 in |
Overall Height | 41 1/2 in |
Wheel Diameter | 22 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 23,050 cfm, Airflow @ 1.000 in SP 21,900 cfm, Airflow @ 1.250 in SP 20,680 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 22x24-1/4x1 Synthetic Pleated Air Filter, MERV 7 (6B991)
- ALL-FILTERS 20X20X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (20202.12 6PK)
- SELKIRK Collar Storm 8"8T-Sc (208810)
- AIR HANDLER Microfiber HEPA Flt, 12x24x12" (6B618)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP15)
- DAYTON B/D Blower, 22 In, Less Drive Pkg (5UDU5)
- DAYTON Blower, 9 1/2 In (7HR63)
- DAYTON Blower, Duct, 10 5/8 In, Less Drive Pkg (5ZCN8)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J425)
- DAYTON Blower with Drive Package (43XG60)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7HN47)
- Dayton Belt Drive Blowers