Shop All Belt Drive Blowers
Dayton
Blower, 22 In, Fwd Curve
Mfr # 7J524
Zoro # G4092934
product price: $3,640.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,640.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 22 in
- Type With Drive Package
- Wheel Width (In.) 22 in
- Voltage 208-230/460
- Motor HP 7.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J524
- Zoro # G4092934
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 22 in |
Wheel Width (In.) | 22 in |
Height (In.) | 41 1/2 in |
Outlet Height (In.) | 27 1/4 in |
Outlet Width (In.) | 27 1/4 in |
Shaft Dia. (In.) | 1-3/8 |
Width (In.) | 39 1/4 in |
Inlet Dia. (In.) | 18 1/16 in |
Depth (In.) | 35 11/16 in |
Overall Width | 39 1/4 in |
Housing Width | 34 1/4 in |
Wheel Dimensions | 22 in Dia. x 22 in W |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 35 11/16 in |
Housing Height | 41 1/2 in |
Outlet Size | 27 1/4 in x 27 1/4 in |
Inlet Diameter | 18 in |
Wheel Width | 22 in |
Overall Depth | 35 11/16 in |
Overall Height | 41 1/2 in |
Outlet Height | 27 1/4 in |
Outlet Width | 27 1/4 in |
Shaft Diameter | 1 3/8 in |
Wheel Diameter | 22 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 16,500 cfm, Airflow @ 0.750 in SP 14,850 cfm, Airflow @ 1.000 in SP 12,900 cfm, Airflow @ 1.250 in SP 9,800 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Vent, 24 In (4YU89)
- TRANE Motor, 1 HP, 460/380-415V, 2 Speed, CW (MOT10358)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In x 25 ft., Fabric (1110-0250-0002)
- ACCUMULAIR Pleated Air Filter, 23.5" x 23.5" x 1", 4 Pack (FI23.5X23.5N_4)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J409)
- DAYTON Blower, 20 In, Fwd Curve (7K416)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl 9-3/16 W (5NRC9)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V (7HN19)
- DAYTON Blower, 20 In, Fwd Curve (7K418)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP18)
- DELHI Blower, Inline Duct (7H715)
- Dayton Belt Drive Blowers