Shop All Belt Drive Blowers
Dayton
Blower, 22 In, Fwd Curve
Mfr # 7J523
Zoro # G4162925
product price: $3,451.99
/ea
Free Shipping & Returns
$3,451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 22 in
- Wheel Width (In.) 22 in
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J523
- Zoro # G4162925
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 22 in |
Wheel Width (In.) | 22 in |
Inlet Dia. (In.) | 18 1/16 in |
Shaft Dia. (In.) | 1-1/8 |
Width (In.) | 39 1/4 in |
Outlet Height (In.) | 27 1/4 in |
Outlet Width (In.) | 27 1/4 in |
Depth (In.) | 35 11/16 in |
Height (In.) | 41 1/2 in |
Overall Height | 41 1/2 in |
Wheel Diameter | 22 in |
Housing Height | 41 1/2 in |
Housing Depth | 35 11/16 in |
Outlet Height | 27 1/4 in |
Housing Width | 34 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1 1/8 in |
Overall Width | 39 1/4 in |
Inlet Diameter | 18 in |
Overall Depth | 35 11/16 in |
Wheel Width | 22 in |
Wheel Dimensions | 22 in Dia. x 22 in W |
Outlet Width | 27 1/4 in |
Outlet Size | 27 1/4 in x 27 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 13,600 cfm, Airflow @ 0.500 in SP 12,600 cfm, Airflow @ 0.750 in SP 10,100 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Intake Louver, Fixed, Drainable, 30H x 18W (20UA34)
- TEMPCO Strip Heater, 240V, 5-3/4 In. L, 1200 Deg F (CSH00164)
- NU-CALGON Rubberized Spray Coating, 16 Oz, Aerosol (4296-50)
- GAF 17aic1j 14 in. Alum. Galv Steel Turbine/Base Combo Ventilator Gc14, (AIC14)
- DAYTON Blower, Duct, 11-1/8 In, Less Drive Pkg (5ZCP8)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V (7HN22)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP21)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP29)
- DAYTON Blower, 22 In, Fwd Curve (7K427)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HN04)
- DELHI Blower, Inline Duct (209 INSL)
- Dayton Belt Drive Blowers