Shop All Belt Drive Blowers
Dayton
Blower, 22 In
Mfr # 7HR55
Zoro # G2139453
Free Shipping & Returns
$2,669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 22 1/8 in
- Wheel Width (In.) 10 7/8 in
- Type Belt Drive, Single Inlet Forward Curve With Drive Package
- Voltage 230/460
- Motor HP 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7HR55
- Zoro # G2139453
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 22 1/8 in |
Wheel Width (In.) | 10 7/8 in |
Dimension Y (In.) | 2 1/2 in |
Shaft Dia. (In.) | 1 3/16 in |
Dimension X (In.) | 3/8 in |
Dimension L (In.) | 40 1/8 in |
Dimension M (In.) | 15 1/4 in |
Discharge Height (In.) | 27 1/4 in |
Dimension H (In.) | 20 1/8 in |
Dimension D (In.) | 5/8 in |
Housing Width (In.) | 17 1/8 in |
Dimension J (In.) | 22 15/16 in |
Dimension R (In.) | 1 3/16 in |
Dimension Z (In.) | 3/4 in |
Dimension B (In.) | 35 1/8 in |
Inlet Dia. (In.) | 22 5/16 in |
Housing Length (In.) | 35 1/8 in |
Dimension G (In.) | 21 in |
Dimension T (In.) | 1 1/2 in |
Dimension S (In.) | 3 3/4 in |
Discharge Width (In.) | 17 1/8 in |
Dimension C (In.) | 15 11/16 in |
Housing Height (In.) | 39 7/16 in |
Dimension A (In.) | 39 7/16 in |
Dimension F (In.) | 22 5/16 in |
Dimension E (In.) | 27 1/4 in |
Dimension K (In.) | 17 1/8 in |
Overall Height | 40 1/8 in |
Wheel Width | 10 7/8 in |
Overall Width | 35 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 21 1/8 in |
Outlet Width | 17 1/8 in |
Shaft Diameter | 1 3/16 in |
Outlet Height | 27 1/4 in |
Inlet Diameter | 22 1/4 in |
Housing Depth | 35 1/8 in |
Housing Width | 17 1/8 in |
Housing Height | 39 7/16 in |
Wheel Diameter | 22 1/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 7,680 cfm, Airflow @ 0.250 in SP 7,070 cfm, Airflow @ 0.500 in SP 5,500 cfm, Airflow @ 0.750 in SP 3,540 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K ZINC BLOWER PULLEY 8""X1"" (6314)
- MONESSEN Monessen FS338 Firestop for Straight Up Flue System (FS338)
- ROBERTSHAW 41-409 Hot Surface Furnace (41-409)
- BESTAIR PRO 20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (AB-52025-11-2)
- DAYTON Blower with Drive Package (43XG64)
- DAYTON Blower, 24 1/2 In, 2 HP, 230/460 V, 3 Ph (7C901)
- DAYTON Blower, 25 In, Fwd Curve (7J535)
- DAYTON Blower w/ Dr Pkg, 17-13/16 In, 115/230V (7J494)
- DAYTON Blower, 11-1/8 In, BD, Less Mtr, Whl 7-5/8 W (5NRD0)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP60)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7K312)
- Dayton Belt Drive Blowers