Shop All Belt Drive Blowers
Dayton
Blower, 22 In
Mfr # 7HR46
Zoro # G0925547
product price: $2,760.99
/ea
Free Shipping & Returns
$2,760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 22 1/8 in
- Type Belt Drive, Single Inlet Forward Curve With Drive Package
- Wheel Width (In.) 10 7/8 in
- Voltage 115/230
- Motor HP 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HR46
- Zoro # G0925547
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 22 1/8 in |
Wheel Width (In.) | 10 7/8 in |
Discharge Height (In.) | 27 1/4 in |
Shaft Dia. (In.) | 1 3/16 in |
Dimension X (In.) | 39370078/100000000 in |
Dimension F (In.) | 22 5/16 in |
Dimension E (In.) | 27 1/4 in |
Dimension M (In.) | 15 1/4 in |
Dimension Z (In.) | 3/4 in |
Dimension B (In.) | 35 1/8 in |
Dimension J (In.) | 22 15/16 in |
Dimension K (In.) | 17 1/8 in |
Dimension R (In.) | 1 3/16 in |
Inlet Dia. (In.) | 22 5/16 in |
Housing Height (In.) | 39 7/16 in |
Dimension C (In.) | 15 11/16 in |
Discharge Width (In.) | 17 1/8 in |
Housing Length (In.) | 35 1/8 in |
Dimension D (In.) | 5/8 in |
Dimension S (In.) | 3 3/4 in |
Dimension Y (In.) | 2 1/2 in |
Dimension G (In.) | 21 in |
Dimension L (In.) | 40 1/8 in |
Dimension A (In.) | 39 7/16 in |
Housing Width (In.) | 17 1/8 in |
Dimension T (In.) | 1 1/2 in |
Dimension H (In.) | 20 1/8 in |
Overall Height | 40 1/8 in |
Housing Height | 39 7/16 in |
Wheel Width | 10 7/8 in |
Outlet Width | 17 1/8 in |
Outlet Height | 27 1/4 in |
Housing Width | 17 1/8 in |
Shaft Diameter | 1 3/16 in |
Wheel Diameter | 22 1/8 in |
Overall Depth | 21 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 35 1/8 in |
Outlet Size | 27 1/4 in x 17 1/8 in |
Wheel Dimensions | 22 1/8 in Dia. x 10 7/8 in W |
Inlet Diameter | 22 1/4 in |
Housing Depth | 35 1/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 7,680 cfm, Airflow @ 0.250 in SP 7,070 cfm, Airflow @ 0.500 in SP 5,500 cfm, Airflow @ 0.750 in SP 3,540 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Window Air Conditioner, 115V AC, 18 1/2 in W. (FHWW083WB1)
- BRAY Linkage Assembly Dc24 - 44 (ST-MTG-1/DC44)
- RHEEM 43-101666-37 Capacitor - 45/370 (43-101666-)
- CARRIER Keypad (ACH-CP-B)
- DAYTON Blower, Duct, 12-3/4 In, Less Drive Pkg (5ZCP3)
- DAYTON Blower, 15 In (7C496)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL85)
- DAYTON Blower, Wheel Dia 7 3/4 In, Less drive Pkg (3AXE8)
- DAYTON B/D Blower, 20 In, Less Drive Pkg (5UDU4)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN79)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J401)
- Dayton Belt Drive Blowers