Shop All Belt Drive Blowers
Dayton
Blower, 22 1/8 In
Mfr # 7J611
Zoro # G4107765
product price: $3,032.99
/ea
Free Shipping & Returns
$3,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 22 1/8 in
- Type Belt Drive, Single Inlet Forward Curve With Drive Package
- Wheel Width (In.) 10 7/8 in
- Voltage 208-230/460
- Motor HP 7.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J611
- Zoro # G4107765
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 22 1/8 in |
Wheel Width (In.) | 10 7/8 in |
Dimension F (In.) | 22 5/16 in |
Dimension B (In.) | 35 1/8 in |
Shaft Dia. (In.) | 1 3/16 in |
Dimension E (In.) | 27 1/4 in |
Inlet Dia. (In.) | 22 5/16 in |
Dimension K (In.) | 17 1/8 in |
Dimension H (In.) | 20 1/8 in |
Dimension G (In.) | 21 1/32 in |
Dimension A (In.) | 39 7/16 in |
Dimension R (In.) | 1 3/16 in |
Discharge Height (In.) | 27 1/4 in |
Dimension Y (In.) | 2 1/2 in |
Dimension M (In.) | 15 1/4 in |
Dimension S (In.) | 3 3/4 in |
Dimension X (In.) | 3/8 in |
Housing Length (In.) | 35 1/8 in |
Dimension Z (In.) | 3/4 in |
Discharge Width (In.) | 17 1/8 in |
Dimension L (In.) | 40 1/8 in |
Housing Width (In.) | 17 1/8 in |
Dimension C (In.) | 15 11/16 in |
Dimension D (In.) | 5/8 in |
Housing Height (In.) | 39 7/16 in |
Dimension J (In.) | 22 15/16 in |
Dimension T (In.) | 1 1/2 in |
Housing Width | 17 1/8 in |
Housing Depth | 35 1/8 in |
Wheel Width | 10 7/8 in |
Overall Width | 35 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1 3/16 in |
Outlet Height | 27 1/4 in |
Overall Depth | 21 1/8 in |
Overall Height | 40 1/8 in |
Outlet Width | 17 1/8 in |
Housing Height | 39 7/16 in |
Wheel Diameter | 22 1/8 in |
Inlet Diameter | 22 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 12,100 cfm, Airflow @ 0.250 in SP 11,550 cfm, Airflow @ 0.500 in SP 11,000 cfm, Airflow @ 0.750 in SP 10,300 cfm, Airflow @ 1.000 in SP 9,600 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Red Gasket Flange Gasket (RED)
- PLASTIC SUPPLY Rain Cap, 4 in Duct Dia, Type I PVC, 12" L x 9" H (PVCRCA04)
- PARKER Filter/Dryer, 1/4 In (LLD - 082S)
- DOW KIT SLNT FOAM 9FT HOS 200SQ FT (12031949)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP38)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7HN56)
- DAYTON Blower, 15 In (2C798)
- DAYTON Blower, 20 In, Fwd Curve (7K418)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J476)
- DAYTON Blower, 11-1/8 In, BD, Less Mtr, Whl 7-5/8 W (5NRD0)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J418)
- Dayton Belt Drive Blowers