Shop All Belt Drive Blowers
Dayton
Blower, 22 1/4 In
Mfr # 7C898
Zoro # G2476896
product price: $5,133.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,133.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 22 1/4 in
- Wheel Width (In.) 11 9/32 in
- Type With Drive Package
- Voltage 230/460
- Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7C898
- Zoro # G2476896
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 22 1/4 in |
Wheel Width (In.) | 11 9/32 in |
Shaft Dia. (In.) | 1 3/16 in |
Inlet Dia. (In.) | 23 7/8 in |
Discharge Width (In.) | 17 3/8 in |
Discharge Height (In.) | 24 in |
Depth (In.) | 38 in |
Width (In.) | 44 in |
Height (In.) | 44 in |
Wheel Diameter | 22 1/4 in |
Overall Width | 44 in |
Overall Height | 44 in |
Overall Depth | 38 in |
Shaft Diameter | 1 3/16 in |
Housing Width | 44 in |
Wheel Width | 11 1/4 in |
Outlet Width | 17 3/8 in |
Inlet Diameter | 23 7/8 in |
Outlet Height | 24 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Height | 44 in |
Housing Depth | 38 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 6,650 cfm, Airflow @ 0.500 in SP 6,030 cfm, Airflow @ 0.750 in SP 4,630 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARRICK CONTROLS Single Probe Fitting, 250Psi (3E1B)
- PLASTIC SUPPLY Flange, 6 in Duct Dia, Type I PVC, 10" L, 3-1/4" H (PVCF06)
- RESIDEO Hydronic Air Vent, 3/4 in Sweat (PV075S/U)
- JB INDUSTRIES Depressor For Hose & Coup, PK5 (P90513)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J418)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 115/230V (7HP04)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP59)
- DAYTON Blower, 15 In (7C505)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL81)
- DAYTON Blower, Duct, 22-1/8 In, Less Drive Pkg (5ZCP6)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN52)
- Dayton Belt Drive Blowers