Shop All Belt Drive Blowers
Dayton
Blower, 22 1/4 In
Mfr # 7C713
Zoro # G0455822
product price: $5,315.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,315.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 22 1/4 in
- Type With Drive Package
- Wheel Width (In.) 11 9/32 in
- Voltage 230/460
- Motor HP 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7C713
- Zoro # G0455822
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 22 1/4 in |
Wheel Width (In.) | 11 9/32 in |
Discharge Width (In.) | 17 3/8 in |
Depth (In.) | 38 in |
Discharge Height (In.) | 24 in |
Height (In.) | 44 in |
Width (In.) | 44 in |
Shaft Dia. (In.) | 1 3/16 in |
Inlet Dia. (In.) | 23 7/8 in |
Outlet Size | 24 in x 17 3/8 in |
Overall Depth | 38 in |
Shaft Diameter | 1 3/16 in |
Wheel Width | 11 1/4 in |
Overall Height | 44 in |
Housing Depth | 38 in |
Housing Height | 44 in |
Wheel Dimensions | 22 1/4 in Dia. x 11 1/4 in W |
Wheel Diameter | 22 1/4 in |
Outlet Width | 17 3/8 in |
Overall Width | 44 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 23 7/8 in |
Outlet Height | 24 in |
Housing Width | 44 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP 7,720 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET Vacuum Pump, 12.0 cfm, 1 HP, 25 Microns (VP12D)
- KOCH FILTER 12x20x1 Standard Capacity Pleated Filter, MERV 8 (102-041-002)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 22 In. W (F84)
- ZORO SELECT Air Purifier Filter Replacement (786A21)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXR6)
- DAYTON Blower, Wheel Dia 9 In, 115/230 V (7AP92)
- DAYTON Blower with Drive Package (43XH18)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115V (7J474)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7HN85)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J397)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V (7HN41)
- Dayton Belt Drive Blowers