Shop All Belt Drive Blowers
Dayton
Blower, 22 1/4 In
Mfr # 7C709
Zoro # G0349553
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,105.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 22 1/4 in
- Type With Drive Package
- Wheel Width (In.) 11 9/32 in
- Voltage 115/230
- Motor HP 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7C709
- Zoro # G0349553
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 22 1/4 in |
Wheel Width (In.) | 11 9/32 in |
Depth (In.) | 38 in |
Shaft Dia. (In.) | 1 3/16 in |
Inlet Dia. (In.) | 23 7/8 in |
Height (In.) | 44 in |
Discharge Height (In.) | 24 in |
Width (In.) | 44 in |
Discharge Width (In.) | 17 3/8 in |
Shaft Diameter | 1 3/16 in |
Overall Depth | 38 in |
Outlet Height | 24 in |
Wheel Diameter | 22 1/4 in |
Inlet Diameter | 23 7/8 in |
Overall Height | 44 in |
Outlet Width | 17 3/8 in |
Housing Height | 44 in |
Housing Depth | 38 in |
Overall Width | 44 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Width | 44 in |
Wheel Width | 11 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 7,235 cfm, Airflow @ 0.750 in SP 5,940 cfm, Airflow @ 1.000 in SP 5,290 cfm, Airflow @ 1.250 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEVRON PLEXCO Tubing, 1/4", Yellow Stripe, 250 ft. (1063771)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1210300)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (767A-384)
- ACCUMULAIR Pleated Air Filter, 16" x 20" x 1", 4 Pack (FA16X20_4)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN52)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7K310)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN61)
- DAYTON Blower, 22 In, Fwd Curve (7J526)
- DAYTON Blower, 12-3/4In, BD, Less Mtr, Whl 9-1/16 W (5NRD2)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP21)
- DELHI Blower, Inline Duct (7H732)
- Dayton Belt Drive Blowers