Shop All Belt Drive Blowers
Dayton
Blower, 22 1/4 In
Mfr # 3C009
Zoro # G1183743
product price: $4,160.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,160.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 22 1/4 in
- Wheel Width (In.) 11 9/32 in
- Type Less Drive Package
- Wheel Material Steel
- Max. Ambient Temp. (F) 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3C009
- Zoro # G1183743
- UPC # 190735280546
- Country of Origin United States
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 22 1/4 in |
Wheel Width (In.) | 11 9/32 in |
Depth (In.) | 38 in |
Discharge Height (In.) | 24 in |
Discharge Width (In.) | 17 3/8 in |
Height (In.) | 44 in |
Inlet Dia. (In.) | 23 7/8 in |
Shaft Dia. (In.) | 1 3/16 in |
Width (In.) | 44 in |
Overall Width | 44 in |
Overall Height | 44 in |
Wheel Diameter | 22 1/4 in |
Wheel Width | 11 1/4 in |
Wheel Dimensions | 22 1/4 in Dia. x 11 1/4 in W |
Outlet Width | 17 3/8 in |
Shaft Diameter | 1 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 24 in |
Outlet Size | 24 in x 17 3/8 in |
Inlet Diameter | 23 7/8 in |
Overall Depth | 38 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 22 1/4 in, Minimum Airflow 4,410 cfm, Maximum Airflow 9,050 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 1/8 in, Bearing Type Pillow Block Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 11 1/4 in, Number of Inlets 1, Inlet Diameter 23 7/8 in, Outlet Shape Rectangular, Outlet Height 24 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel (9518-08)
- SOLBERG HEPA Filter Element, 12 cfm, 0.3 Micron (HE10)
- KMC CONTROLS Linear Pneumatic Actuator, Pivot (MCP-80315101)
- HI-TECH DURAVENT Industrial Duct Hose, 7"x25ft. (2031-0700-2025)
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg, Blower RPM: 925 (5ZCN7)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J419)
- DAYTON Blower, 25 In, Fwd Curve (7J535)
- DAYTON Blower, 25 In, Fwd Curve (7K429)
- DAYTON Blower, 15 In (7C496)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V (7J500)
- DAYTON Blower, Duct, 12 1/2 In (2C800)
- Dayton Belt Drive Blowers