Shop All Spark Resistant Blowers
Dayton
Blower, 22-1/4 In, 1-1/2 HP, 208-230/460 V
Mfr # 7HU06
Zoro # G2899741
product price: $4,482.99
/ea
Free Shipping & Returns
$4,482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 22 1/4 in
- Voltage 208-230/460
- Motor HP 1 1/2 hp
- Mounting Position Shaft Horizontal
- Shaft Dia. (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HU06
- Zoro # G2899741
- Country of Origin Multiple
- Category Spark Resistant Blowers
Dimensions
Wheel Dia. (In.) | 22 1/4 in |
Shaft Dia. (In.) | 1 1/2 in |
Dimension F (In.) | 34 1/8 in |
Housing Width (In.) | 43 in |
Dimension B (In.) | 17 in |
Dimension A (In.) | 23 in |
Discharge Height (In.) | 45 in |
Dimension M (In.) | 28 3/4 in |
Dimension G (In.) | 23 1/2 in |
Dimension N (In.) | 28 1/4 in |
Dimension E (In.) | 41 1/2 in |
Dimension K (In.) | 16 1/4 in |
Housing Height (In.) | 45 in |
Inlet Dia. (In.) | 23 in |
Dimension J (In.) | 41 7/16 in |
Dimension C (In.) | 24 in |
Discharge Width (In.) | 17 in |
Dimension H (In.) | 23 3/4 in |
Housing Depth (In.) | 41 7/16 in |
Housing Height | 45 in |
Outlet Height | 45 in |
Housing Depth | 41 7/16 in |
Shaft Diameter | 1 1/2 in |
Inlet Diameter | 23 in |
Overall Width | 34 7/8 in |
Wheel Diameter | 22 1/4 in |
Housing Width | 43 in |
Wheel Width | 17 3/4 in |
Overall Depth | 41 1/2 in |
Overall Height | 41 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 17 in |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/4 in, Airflow @ 0.000 in SP 6,432 cfm, Airflow @ 0.125 in SP 6,283 cfm, Airflow @ 0.250 in SP 6,147 cfm, Airflow @ 0.500 in SP 5,857 cfm, Airflow @ 0.750 in SP 5,557 cfm, Airflow @ 1.000 in SP 5,206 cfm, Airflow @ 1.250 in SP 4,755 cfm, Airflow @ 1.500 in SP 4,115 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.