Shop All Belt Drive Blowers
Dayton
Blower, 20 In, Fwd Curve
Mfr # 7K414
Zoro # G3333005
product price: $3,558.99
/ea
Free Shipping & Returns
$3,558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 20 in
- Type With Drive Package
- Wheel Width (In.) 20 in
- Voltage 208-230/460
- Motor HP 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K414
- Zoro # G3333005
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Wheel Width (In.) | 20 in |
Inlet Dia. (In.) | 16 1/4 in |
Outlet Width (In.) | 24 3/4 in |
Depth (In.) | 32 3/4 in |
Width (In.) | 36 3/4 in |
Height (In.) | 38 in |
Shaft Dia. (In.) | 1-1/8 |
Outlet Height (In.) | 24 3/4 in |
Housing Height | 38 in |
Shaft Diameter | 1 1/8 in |
Outlet Height | 24 3/4 in |
Wheel Dimensions | 20 in Dia. x 20 in W |
Housing Width | 31 1/4 in |
Outlet Size | 24 3/4 in x 24 3/4 in |
Wheel Width | 20 in |
Housing Depth | 32 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 36 3/4 in |
Outlet Width | 24 3/4 in |
Wheel Diameter | 20 in |
Overall Height | 38 in |
Inlet Diameter | 16 1/4 in |
Overall Depth | 32 3/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 9,240 cfm, Airflow @ 0.500 in SP 8,030 cfm, Airflow @ 0.750 in SP 4,250 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (16202.C 4PK)
- ALL-FILTERS 20 in. x 30 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (20301.8 12PK)
- AIR HANDLER Paint Collector Filter Pad, 20x20x1" (2EKK1)
- A.O. SMITH 9004519205 Kit Igniter For (9004519205)
- DAYTON Blower, Steel, BALL, 28-1/8 in. H (48LU43)
- DAYTON Blower, Duct, 12 1/2 In (2C800)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J476)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP72)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J433)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP29)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN81)
- Dayton Belt Drive Blowers