Shop All Belt Drive Blowers
Dayton
Blower, 20 In, Fwd Curve
Mfr # 7K413
Zoro # G0724604
product price: $2,761.99
/ea
Free Shipping & Returns
$2,761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 20 in
- Type With Drive Package
- Wheel Width (In.) 20 in
- Voltage 208-230/460
- Motor HP 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K413
- Zoro # G0724604
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Wheel Width (In.) | 20 in |
Inlet Dia. (In.) | 16 1/4 in |
Depth (In.) | 32 3/4 in |
Width (In.) | 36 3/4 in |
Outlet Width (In.) | 24 3/4 in |
Height (In.) | 38 in |
Shaft Dia. (In.) | 7/8 |
Outlet Height (In.) | 24 3/4 in |
Inlet Diameter | 16 1/4 in |
Housing Width | 31 1/4 in |
Outlet Height | 24 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 32 3/4 in |
Outlet Width | 24 3/4 in |
Housing Height | 38 in |
Overall Width | 36 3/4 in |
Housing Depth | 32 3/4 in |
Wheel Width | 20 in |
Shaft Diameter | 7/8 in |
Overall Height | 38 in |
Wheel Diameter | 20 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 8,650 cfm, Airflow @ 0.375 in SP 7,400 cfm, Airflow @ 0.500 in SP 5,650 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Wallplate, Plastic, White, For White Rodgers Comfort Set 80 Series (F0061 250000S1)
- CARRIER Contactor, 2 Pole, 32A, 24V (HN52TC024)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1000 W (2HAC4)
- AIR HANDLER 44 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B686)
- DAYTON Blower, Duct, 10 5/8 In (7C652)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN83)
- DAYTON Blower, 15-1/16in, BD, Less Mtr, Whl 14-7/8w (5NRD5)
- DAYTON Blower, 20 In, Fwd Curve (7K418)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7HN86)
- DAYTON Blower, Duct, 22-1/8 In, Less Drive Pkg (5ZCP6)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN52)
- Dayton Belt Drive Blowers