Shop All Belt Drive Blowers
Dayton
Blower, 20 In, Fwd Curve
Mfr # 7J517
Zoro # G3956617
product price: $3,716.99
/ea
Free Shipping & Returns
$3,716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 20 in
- Type With Drive Package
- Wheel Width (In.) 20 in
- Voltage 208-230/460
- Motor HP 7.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J517
- Zoro # G3956617
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Wheel Width (In.) | 20 in |
Width (In.) | 36 3/4 in |
Height (In.) | 38 in |
Outlet Height (In.) | 24 3/4 in |
Depth (In.) | 32 3/4 in |
Inlet Dia. (In.) | 16 1/4 in |
Outlet Width (In.) | 24 3/4 in |
Shaft Dia. (In.) | 1-3/8 |
Housing Height | 38 in |
Outlet Width | 24 3/4 in |
Overall Width | 36 3/4 in |
Wheel Width | 20 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1 3/8 in |
Overall Depth | 32 3/4 in |
Inlet Diameter | 16 1/4 in |
Outlet Size | 24 3/4 in x 24 3/4 in |
Wheel Dimensions | 20 in Dia. x 20 in W |
Wheel Diameter | 20 in |
Overall Height | 38 in |
Outlet Height | 24 3/4 in |
Housing Depth | 32 3/4 in |
Housing Width | 31 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 12,150 cfm, Airflow @ 1.000 in SP 10,230 cfm, Airflow @ 1.250 in SP 7,650 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGA8)
- AIRMASTER FAN Light-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 4387/5020/5950 CFM (78970)
- DECOR GRATES Floor Register, 5.5 X 13.5, Plated Nickel, Plated Steel (ADH412-NKL)
- GAF 17aic1j 14 in. Alum. Galv Steel Turbine/Base Combo Ventilator Gc14, (AIC14)
- DAYTON Blower, 12 5/8 In (7HR19)
- DAYTON Blower, Wheel Dia 9 In, 115/230 V (7AP92)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V (7HN32)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HN02)
- DAYTON Blower, 20 In, Fwd Curve (7J513)
- DAYTON Blower, 9 1/2 In (7C426)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V (7HN17)
- Dayton Belt Drive Blowers