Shop All Belt Drive Blowers
Dayton
Blower, 20 In, Fwd Curve
Mfr # 7J516
Zoro # G4026154
original price:
$3,470.83
5% off
new price: $3,287.99
/ea
Free Shipping & Returns
$3,287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 20 in
- Type With Drive Package
- Wheel Width (In.) 20 in
- Voltage 208-230/460
- Motor HP 5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J516
- Zoro # G4026154
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Wheel Width (In.) | 20 in |
Depth (In.) | 32 3/4 in |
Inlet Dia. (In.) | 16 1/4 in |
Height (In.) | 38 in |
Width (In.) | 36 3/4 in |
Outlet Height (In.) | 24 3/4 in |
Shaft Dia. (In.) | 1-1/8 |
Outlet Width (In.) | 24 3/4 in |
Shaft Diameter | 1 1/8 in |
Overall Depth | 32 3/4 in |
Overall Height | 38 in |
Outlet Width | 24 3/4 in |
Housing Height | 38 in |
Wheel Diameter | 20 in |
Outlet Height | 24 3/4 in |
Housing Depth | 32 3/4 in |
Overall Width | 36 3/4 in |
Inlet Diameter | 16 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 20 in |
Housing Width | 31 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 11,700 cfm, Airflow @ 0.500 in SP 10,880 cfm, Airflow @ 0.750 in SP 8,730 cfm, Airflow @ 1.000 in SP 5,370 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET ComPack Heater, 2000W, 240V (CS202)
- TEMPCO Cartridge Immersion Heater, 3-1/2 In. D (HDL00003)
- SIEMENS Ball Valve Assemblies, Two-Way, 1.6 Flow (171A-10303)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 15 ft. Duct (SVF-15ACAN)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J418)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J417)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230 (7J468)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115V (7J441)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J433)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J425)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V (7HN97)
- Dayton Belt Drive Blowers