Shop All Backward Incline Blowers
Dayton
Blower, 20 In
Mfr # 7H175
Zoro # G0758046
product price: $4,001.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,001.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 20 in
- Voltage 230/460
- Motor HP 5 hp
- Inlet Dia. (In.) 21 1/2 in
- Dimension K (In.) 18 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7H175
- Zoro # G0758046
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Inlet Dia. (In.) | 21 1/2 in |
Dimension K (In.) | 18 3/4 in |
Dimension D (In.) | 15 7/8 in |
Dimension E (In.) | 17 in |
Dimension P (In.) | 21 1/2 in |
Dimension R (In.) | 20 1/8 in |
Dimension T (In.) | 25 in |
Dimension A (In.) | 25 in |
Dimension N (In.) | 10 in |
Outlet Width (In.) | 15 7/8 in |
Dimension M (In.) | 31 1/2 in |
Dimension H (In.) | 16 1/2 in |
Outlet Height (In.) | 21 1/2 in |
Depth (In.) | 42 15/16 in |
Height (In.) | 40 1/4 in |
Dimension J (In.) | 13 3/4 in |
Wheel Width (In.) | 10 1/32 in |
Dimension S (In.) | 36 1/4 in |
Dimension B (In.) | 17 in |
Dimension C (In.) | 21 1/2 in |
Dimension F (In.) | 23 3/8 in |
Dimension Q (In.) | 17 7/8 in |
Dimension X (In.) | 23 3/4 in |
Shaft Dia. (In.) | 1 3/16 in |
Dimension L (In.) | 15 3/4 in |
Width (In.) | 34 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Size (H x W) | 21 1/2 in x 15 7/8 in |
Outlet Height | 21 1/2 in |
Housing Width | 34 1/2 in |
Wheel Width | 10 in |
Overall Height | 40 1/4 in |
Wheel Dimensions | 20 in Dia. x 10 in W |
Housing Depth | 42 15/16 in |
Inlet Diameter | 21 1/2 in |
Outlet Width | 15 7/8 in |
Overall Depth | 42 15/16 in |
Housing Height | 40 1/4 in |
Shaft Diameter | 1 3/16 in |
Wheel Diameter | 20 in |
Overall Width | 34 1/2 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.250 in SP 8,489 cfm, Airflow @ 0.500 in SP 8,338 cfm, Airflow @ 0.750 in SP 8,181 cfm, Airflow @ 1.000 in SP 8,017 cfm, Airflow @ 1.250 in SP 7,844 cfm, Airflow @ 1.500 in SP 7,664 cfm, Airflow @ 2.000 in SP 7,272 cfm, Airflow @ 2.500 in SP 6,829 cfm, Airflow @ 3.000 in SP 6,314 cfm, Airflow @ 3.500 in SP 5,690 cfm, Airflow @ 4.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X18X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (18182.11 4PK)
- LENNOX Pressure Switch, 13/16" SPST (59W74)
- LOCHINVAR Burner (100135300)
- DAYTON Blade, Fan, 20 In (4C349)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K408)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K407)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K404)
- DAYTON Blower, 36 1/2 In (7H195)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volts (7K384)
- DAYTON Blower, Ball Bearing, 23 in. D x 24 in. W (48LX21)
- DAYTON Blower, 12 1/4 In (7H157)
- Dayton Backward Incline Blowers